Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SCHNEIDER ELECTRIC M9F23310 Iec Supplementary Protector, 10A, Rating 240/415/440VAC | CH6QHG 482L88

SCHNEIDER ELECTRIC M9F23310 Iec Supplementary Protector, 10A, Rating 240/415/440VAC

Item: CH6QHG Model: M9F23310Cross Ref: 482L88
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€421.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIEC Supplementary Protector
Ac Voltage Rating240/415/440V AC
Actuator TypeToggle
Amps10A
Curve TypeD
Depth2.83"
Length3.19"
Max. Wire Size8 AWG
Min. Wire Size18 AWG
Mounting StyleDIN Rail
Number Of Poles3.0
Phase3
Terminal Connection TypeScrew Clamp
Trip TypeThermal Magnetic
Width2.13"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)8.1
Ship length (cm)8.1
Ship width (cm)5.41
Country of OriginFR

Product Variants

ProductModelNumber Of PolesCurve TypeAc Voltage RatingMax. Wire SizeDepthPhaseDc VoltageTrip TypePrice
SCHNEIDER ELECTRIC M9F21101 Iec Supplementary Protector, 1A, Rating 240/415VAC, Rating 60VDC | CH6QCK 482K27 M9F211011.0B240/415V AC8 AWG2.83"160V DCThermal Magnetic€112.67
SCHNEIDER ELECTRIC M9F21102 Iec Supplementary Protector, 2A, Rating 240/415VAC, Rating 60VDC | CH6QCL 482K28 M9F211021.0B240/415V AC8 AWG2.83"160V DCThermal Magnetic€111.33
SCHNEIDER ELECTRIC M9F21103 Iec Supplementary Protector, 3A, Rating 240/415VAC, Rating 60VDC | CH6QCM 482K29 M9F211031.0B240/415V AC8 AWG2.83"160V DCThermal Magnetic€112.67
SCHNEIDER ELECTRIC M9F21105 Iec Supplementary Protector, 5A, Rating 240/415VAC, Rating 60VDC | CH6QCP 482K31 M9F211051.0B240/415V AC8 AWG2.83"160V DCThermal Magnetic€111.34
SCHNEIDER ELECTRIC M9F21108 Iec Supplementary Protector, 8A, Rating 240/415VAC, Rating 60VDC | CH6QCQ 482K33 M9F211081.0B240/415V AC8 AWG2.83"160V DCThermal Magnetic€110.33
SCHNEIDER ELECTRIC M9F21110 Iec Supplementary Protector, 10A, Rating 240/415VAC, Rating 60VDC | CH6QCR 482K34 M9F211101.0B240/415V AC8 AWG2.83"160V DCThermal Magnetic€111.34
SCHNEIDER ELECTRIC M9F21113 Iec Supplementary Protector, 13A, Rating 240/415VAC, Rating 60VDC | CH6QCT 482K35 M9F211131.0B240/415V AC8 AWG2.83"160V DCThermal Magnetic€112.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCHNEIDER ELECTRIC M9F23310 Iec Supplementary Protector, 10A, Rating 240/415/440VAC
€421.25 /unit