CONDOR 36VL06 Antifatigue Mat Black Yellow Border 2 Feet x 75 Feet | AH7KYC

CONDOR 36VL06 Antifatigue Mat Black Yellow Border 2 Feet x 75 Feet

Item: AH7KYC Model: 36VL06
In Stock

Get it by Tuesday, Jun 17

€1,754.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlack, Yellow
EdgesBeveled
Length75 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternDiamond
Surface MaterialVinyl
Thickness0.562"
Width2 ft.
Anti-slip BackingNo
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Backing MaterialClosed Cell PVC Foam
Border ColorYellow
Compression Deflection@ 20 %/sq. in. 0.249" @ 40 %/sq. in. 0.294 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating80
Edge StyleBeveled
Mat Product TypeAntifatigue Runner
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes1
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Series509 Diamond-Tuff
Series509 Diamond-Tuff(TM)
Single Material ConstructionNo
StandardsASTM D2859, CPSC FF 1-70
Surface DesignDiamond Plate
Surface TextureRaised Pattern
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Weight215 lbs.
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)58.42
Ship length (cm)104.14
Ship width (cm)58.42
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignSurface MaterialAnti-slip BackingNumber Of Border StripesSingle Material ConstructionCompression DeflectionPrice
CONDOR 36VK47 Antifatigue Mat Blue/White 4 Feet x 60 Feet | AH7KVV 36VK471/2"Blue, White-Vinyl----€2,625.04
CONDOR 36VK48 Antifatigue Mat Black White Border 3 x 12 Ft | AH7KVW 36VK481/2"Black, White-Vinyl----€420.53
CONDOR 36VK50 Antifatigue Mat Black White Border 4 x 60 Ft | AH7KVX 36VK501/2"Black, White-Vinyl----€2,763.83
CONDOR 36VK54 Antifatigue Mat Charcoal/White 4 Feet x 60 Feet | AH7KVZ 36VK541/2"Gray, White-Vinyl----€2,625.04
CONDOR 36VK73 Antifatigue Mat Black 3 Feet x 12 Feet | AH7KWT 36VK733/8"Black-Vinyl----€141.49
CONDOR 36VK74 Antifatigue Mat Black 2 Feet x 60 Feet | AH7KWU 36VK743/8"Black-Vinyl----€424.49
CONDOR 36VK77 Antifatigue Mat Black 6 Feet x 60 Feet | AH7KWX 36VK773/8"Black-Vinyl----€1,284.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 36VL06 Antifatigue Mat Black Yellow Border 2 Feet x 75 Feet
€1,754.28 /unit