CONDOR 36VK47 Antifatigue Mat Blue/White 4 Feet x 60 Feet | AH7KVV

CONDOR 36VK47 Antifatigue Mat Blue/White 4 Feet x 60 Feet

Item: AH7KVV Model: 36VK47
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,026.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntifatigue Runner
AntimicrobialNo
Brake Fluid ResistantNo
ColorBlue, White
EdgesBeveled
Length60 ft.
Mat Electrical ResistanceElectrical Properties Not Tested
Mat ShapeRectangle
Mat Surface PatternMarble
Surface MaterialVinyl
Thickness1/2"
Width4 ft.
Anti-slip BackingNo
Anti-slip SurfaceYes
AutoclavableNo
Backing CharacteristicsInsulation, Wear Resistant
Backing MaterialClosed Cell PVC Foam
Compression Deflection@ 20 %/sq. in. 0.249" @ 40 %/sq. in. 0.294 in.
Critical Radiant Flux Class RatingClass 1
Doc Ff1-70 RatingYes
Durometer Rating80
Edge StyleBeveled
Mat Product TypeAntifatigue Runner
Metal DetectableNo
Nfsi High Traction CertifiedNo
Nsf/ansi 52No
Number Of Beveled Edges4
Number Of Border Stripes0
Resistance PropertiesInsulation, Tear Resistant, Wear Resistant
ReversibleNo
Series511 Marble-Tuff
Series511 Marble-Tuff(TM)
Single Material ConstructionNo
StandardsASTM D2859, CPSC FF 1-70
Surface DesignMarble
Surface TextureSmooth
Thermally InsulatingYes
Usda CertifiedNo
Washdown SafeNo
Welding SafeNo
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 161.1
Ship height (cm)53.34
Ship length (cm)152.4
Ship width (cm)53.34
Country of OriginUS

Product Variants

ProductModelThicknessColorSurface DesignSurface MaterialAnti-slip BackingNumber Of Border StripesSingle Material ConstructionCompression DeflectionPrice
CONDOR 36VK48 Antifatigue Mat Black White Border 3 x 12 Ft | AH7KVW 36VK481/2"Black, White-Vinyl----€420.53
CONDOR 36VK50 Antifatigue Mat Black White Border 4 x 60 Ft | AH7KVX 36VK501/2"Black, White-Vinyl----€2,763.83
CONDOR 36VK54 Antifatigue Mat Charcoal/White 4 Feet x 60 Feet | AH7KVZ 36VK541/2"Gray, White-Vinyl----€2,625.04
CONDOR 36VK73 Antifatigue Mat Black 3 Feet x 12 Feet | AH7KWT 36VK733/8"Black-Vinyl----€141.49
CONDOR 36VK74 Antifatigue Mat Black 2 Feet x 60 Feet | AH7KWU 36VK743/8"Black-Vinyl----€424.49
CONDOR 36VK77 Antifatigue Mat Black 6 Feet x 60 Feet | AH7KWX 36VK773/8"Black-Vinyl----€1,284.27
CONDOR 36VK85 Antifatigue Mat Black Yellow Border 2 Feet x 60 Feet | AH7KXF 36VK853/8"Black, Yellow-Vinyl----€451.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 36VK47 Antifatigue Mat Blue/White 4 Feet x 60 Feet
€3,026.38 /unit