Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 35ZP96 Absorbent Pad 14.4 Gallon Yellow PK100 | AH6HEF

CONDOR 35ZP96 Absorbent Pad 14.4 Gallon Yellow PK100

Item: AH6HEF Model: 35ZP96
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.60 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Pad
Absorbency WeightLight
Length19"
Volume Absorbed Per Pkg.14.4 gal.
Width15"
Color/patternYellow
Connector TypeNo Connector
DimpledYes
Dispenser BoxNo
Fluids AbsorbedHarsh Chemicals
For Use With Chemical Or Metal TypeCitric Acid, Hydrofluoric Acid, Sodium Hydroxide
Includes CoverstockNo
MaterialPolypropylene
Number Of Layers1 ply
Number Of Pads100
Package TypeBale
PerforatedNo
Perforated SizeNot Perforated
Product TypeSorbent Pad
Recycled Content (%)No Recycled Content
Size15" x 19"
Static DissipativeNo
Volume Absorbed Per Pad17 oz.

Shipping Info:

Ship weight (kg) 3.645
Ship height (cm)26.92
Ship length (cm)48.26
Ship width (cm)38.1
Country of OriginUS

Product Details:

    • Perforated : No

Product Variants

ProductModelVolume Absorbed Per Pkg.Fluids AbsorbedMaterialPkg. Qty.Price
CONDOR 35ZP87 Absorbent Pad 28 Gallon Gray PK100 | AH6HDW 35ZP8728 gal.UniversalPolypropylene100€107.01
CONDOR 35ZP88 Absorbent Pad 14 Gallon Gray PK50 | AH6HDX 35ZP8814 gal.UniversalPolypropylene50€157.27
CONDOR 35ZP89 Absorbent Pad 18 Gallon Gray PK100 | AH6HDY 35ZP8918 gal.UniversalPolypropylene100€74.69
CONDOR 35ZP90 Absorbent Pad 36 Gallon Gray PK200 | AH6HDZ 35ZP9036 gal.UniversalPolypropylene200€103.41
CONDOR 35ZP91 Absorbent Pad 9 Gallon Gray PK50 | AH6HEA 35ZP919 gal.UniversalPolypropylene50€39.37
CONDOR 35ZP92 Absorbent Pad 22 Gallon Gray PK100 | AH6HEB 35ZP9222 gal.UniversalPolypropylene100€100.32
CONDOR 35ZP93 Absorbent Pad 11 Gallon Gray PK50 | AH6HEC 35ZP9311 gal.UniversalPolypropylene50€50.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 35ZP96 Absorbent Pad 14.4 Gallon Yellow PK100
€61.60 /pack