Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO S-52 Non-Sparking Slotted Screwdriver, 1/4 Inch Tip Size, 7 1/2 Inch Overall Length | CN8JNJ

AMPCO METAL S-52 Non-Sparking Slotted Screwdriver, 1/4 Inch Tip Size, 7 1/2 Inch Overall Length

Item: CN8JNJ Model: S-52Cross Ref: 9AKP6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver
Corrosion ResistanceYes
Esd SafeNo
Grip StylePlain
Handle ColorYellow
Handle Length5"
Handle MaterialPlastic
InsulatedNo
Magnetized TipNo
Measurement TypeSAE
Non-magneticYes
Non-sparkingYes
Overall Length7 1/2"
Replaceable ShankNo
Shank FinishNatural
Shank Length4"
Shank MaterialBeryllium Copper
Shank ShapeRound
Slotted Screwdriver Tip ShapeCabinet
Tether CapableNo
Tip TypeSlotted
Corrosion ResistantYes
For Fastener Size1/4"
Shank CoatingNone
StandardsASTM A342, ASTM F2503, DOE, FEDERAL, FM APPROVED, GSA, MILITARY, MSHA, NFPA, OSHA
Tether ReadyNo
Tip FinishNone
Tip Size1/4"
Tip StyleSlotted

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthShank LengthShank MaterialGrip StyleCorrosion ResistanceNon-sparkingNon-magneticShank FinishPrice
AMPCO S-54 Non-Sparking Slotted Screwdriver, 1/8 Inch Tip Size, 9 1/2 Inch Overall Length | CN8JNK S-549 1/2"6"Beryllium CopperPlainYesYesYesNatural€28.86
AMPCO S-53 Non-Sparking Slotted Screwdriver, 3/16 Inch Tip Size, 6 1/2 Inch Overall Length | CN8JNL S-536 1/2"3 1/8"Beryllium CopperPlainYesYesYesNatural€31.23
AMPCO S-55 Non-Sparking Slotted Screwdriver, 3/16 Inch Tip Size, 9 1/2 Inch Overall Length | CN8JNM S-559 1/2"6"Beryllium CopperPlainYesYesYesNatural€39.81
AMPCO S-50 Non-Sparking Slotted Screwdriver, 3/8 Inch Tip Size, 13 Inch Overall Length | CN8JNN S-5013"8"Alloy SteelErgonomicNoNoNoChrome€82.35
AMPCO S-56 Non-Sparking Slotted Screwdriver, 3/8 Inch Tip Size, 17 Inch Overall Length | CN8JNP S-5617"12"Beryllium CopperPlainYesYesYesNatural€120.90
AMPCO S-51 Non-Sparking Slotted Screwdriver, 3/8 Inch Tip Size, 17 Inch Overall Length | CN8JNQ S-5117"12"Beryllium CopperPlainYesYesYesNatural€83.79
AMPCO S-49 Non-Sparking Slotted Screwdriver, 5/16 Inch Tip Size, 10 Inch Overall Length | CN8JNR S-4910"6"Beryllium CopperPlainYesYesYesNatural€49.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL S-52 Non-Sparking Slotted Screwdriver, 1/4 Inch Tip Size, 7 1/2 Inch Overall Length
€36.46 /unit