Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONDOR 30C537 Polyethylene White Elastic Xl - Pack Of 6 | AC4JDE

CONDOR 30C537 Polyethylene White Elastic Xl - Pack Of 6

Item: AC4JDE Model: 30C537
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollared Disposable Coveralls
Age GroupAdult
Ankle StyleElastic
Closure TypeZipper
ColorWhite
Fabric Weight1.9 oz.
Fits Chest Size28 5/8"
GenderUnisex
Inseam30.688"
MaterialPolyethylene, Polypropylene Fabric
Seam StyleSerged
SizeXL
Ankle TypeElastic
Collar StyleMandarin
Coverall MaterialMicroporous Film
Cuff StyleElastic
Wrist TypeElastic

Shipping Info:

Ship weight (kg) 2.277
Ship height (cm)8
Ship length (cm)99.77
Ship width (cm)27.99
HS code6210105000
Country of OriginCN

Product Variants

ProductModelColorSizeAnkle StyleInseamFits Chest SizeFabric WeightCuff StyleFits Waist SizePkg. Qty.Price
CONDOR 26W752 Collared Polypropylene White L - Pack Of 25 | AB8QFK 26W752WhiteLOpen30.156"27"1.39 oz.Open27"25€60.32
CONDOR 26W753 Collared Polypropylene Open Xl - Pack Of 25 | AB8QFL 26W753WhiteXLOpen30.688"28 5/8"1.39 oz.Open28.625"25€56.55
CONDOR 26W754 Polypropylene Serged Open 2xl - Pack Of 25 | AB8QFM 26W754White2XLOpen31.719"30 1/4"1.39 oz.Open30 1/4"25€60.72
CONDOR 26W755 Polypropylene Serged Open 3xl - Pack Of 25 | AB8QFN 26W755White3XLOpen32 3/4"31 7/8"1.39 oz.Open31.875"25€61.95
CONDOR 26W758 Polypropylene White Elastic S - Pack Of 25 | AB8QFR 26W758WhiteSElastic28 5/8"23 3/4"1.39 oz.Elastic23 3/4"25€131.45
CONDOR 26W759 Polypropylene White Elastic M - Pack Of 25 | AB8QFT 26W759WhiteMElastic29 1/8"25 3/8"1.39 oz.Elastic25.375"25€118.22
CONDOR 26W760 Polypropylene White Elastic L - Pack Of 25 | AB8QFU 26W760WhiteLElastic30.156"27"1.39 oz.Elastic27"25€128.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 30C537 Polyethylene White Elastic Xl - Pack Of 6
€52.98 /pack