CONDOR 26W752 Collared Polypropylene White L - Pack Of 25 | AB8QFK

CONDOR 26W752 Collared Polypropylene White L - Pack Of 25

Item: AB8QFK Model: 26W752
In Stock

Get it by Friday, Jun 13

€65.41 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollared Disposable Coveralls
Age GroupAdult
Ankle StyleOpen
Closure TypeZipper
ColorWhite
Cuff StyleOpen
Fabric Weight1.39 oz.
Fits Chest Size27"
Fits Waist Size27"
GenderUnisex
Inseam30.156"
MaterialPolypropylene
Seam StyleSerged
SizeL
Ankle TypeOpen
Collar StyleMandarin
Coverall MaterialPP
Hazard TypeNon-Hazardous Dry Particulates
SeriesCondor Series
Wrist TypeOpen

Shipping Info:

Ship weight (kg) 5.7555
Ship height (cm)26.01
Ship length (cm)95.89
Ship width (cm)27.99
HS code6210105000
Country of OriginCN

Product Variants

ProductModelColorSizeAnkle StyleInseamFits Chest SizeFabric WeightCuff StyleFits Waist SizePkg. Qty.Price
CONDOR 26W753 Collared Polypropylene Open Xl - Pack Of 25 | AB8QFL 26W753WhiteXLOpen30.688"28 5/8"1.39 oz.Open28.625"25€56.55
CONDOR 26W754 Polypropylene Serged Open 2xl - Pack Of 25 | AB8QFM 26W754White2XLOpen31.719"30 1/4"1.39 oz.Open30 1/4"25€60.72
CONDOR 26W755 Polypropylene Serged Open 3xl - Pack Of 25 | AB8QFN 26W755White3XLOpen32 3/4"31 7/8"1.39 oz.Open31.875"25€61.95
CONDOR 26W758 Polypropylene White Elastic S - Pack Of 25 | AB8QFR 26W758WhiteSElastic28 5/8"23 3/4"1.39 oz.Elastic23 3/4"25€131.45
CONDOR 26W759 Polypropylene White Elastic M - Pack Of 25 | AB8QFT 26W759WhiteMElastic29 1/8"25 3/8"1.39 oz.Elastic25.375"25€118.22
CONDOR 26W760 Polypropylene White Elastic L - Pack Of 25 | AB8QFU 26W760WhiteLElastic30.156"27"1.39 oz.Elastic27"25€128.55
CONDOR 26W761 Collared Polypropylene Elastic Xl - Pack Of 25 | AB8QFV 26W761WhiteXLElastic30.688"28 5/8"1.39 oz.Elastic28.625"25€129.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 26W752 Collared Polypropylene White L - Pack Of 25
€65.41 /pack