Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONDOR 11KC2X Pressure Switch Dpst 140/175 Psi | AC9DQK 3FWC2

CONDOR USA 11KC2X Pressure Switch Dpst 140/175 Psi

Item: AC9DQK Model: 11KC2XCross Ref: 3FWC2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating26A
Action TypeStandard
Actuation TypeDiaphragm
Burst Pressure500 psi
Contact FormDPST
Contact Rating26A
Differential30 psi to 65 psi
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 240v3 hp
Manual Switch ActionAuto/Off
Operating Temp. Range-22°F to +257°F
Range40 psi to 175 psi

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)11.18
Ship length (cm)11.68
Ship width (cm)7.11
HS code8536509065
Country of OriginCN

Product Details:

    • Special Features: 4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure

Product Variants

ProductModelAc Contact RatingActuation TypeBurst PressureContact FormHp @ 1 Phase - 120vOperating Temp. RangeHp @ 1 Phase - 240vContact RatingPrice
CONDOR MDR-F 2H-S UL Pressure Switch Spdt 8/20 Psi 1/4 Fnpt | AA4KVD 12T103 MDR-F 2H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€159.75
CONDOR MDR-F 4H-S UL Pressure Switch, SPDT, 15/40 Psi, 1/4 FNPT | AA4KVE 12T104 MDR-F 4H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€162.57
CONDOR MDR-F 8H-S UL Pressure Switch Spdt 30/60 Psi 1/4 Fnpt | AA4KVF 12T105 MDR-F 8H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€165.15
CONDOR MDR-F 10H-S UL Pressure Switch Spdt 60/75 Psi 1/4 Fnpt | AA4KVG 12T106 MDR-F 10H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€166.44
CONDOR MDR-F 16H-S UL Pressure Switch Spdt 80/160 Psi 1/4 Fnpt | AA4KVH 12T107 MDR-F 16H-S UL10A @ 230VDiaphragm696 psiSPDT1/2 hp-40°F to +160°F--€178.51
CONDOR MDR-F 32H-S UL Pressure Switch Spdt 145/290psi 1/4 Fnpt | AA4KVJ 12T108 MDR-F 32H-S UL10A @ 230VDiaphragm928 psiSPDT1/2 hp-40°F to +160°F--€197.47
CONDOR MDR-F 60HH-S UL Pressure Switch Spdt 290/580psi 1/4 Fnpt | AA4KVK 12T109 MDR-F 60HH-S UL10A @ 230VPiston1740 psiSPDT1/2 hp-40°F to +160°F--€234.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR USA 11KC2X Pressure Switch Dpst 140/175 Psi
€30.49 /unit