Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CONDOR MDR-F 2H-S UL Pressure Switch Spdt 8/20 Psi 1/4 Fnpt | AA4KVD 12T103

CONDOR USA MDR-F 2H-S UL Pressure Switch Spdt 8/20 Psi 1/4 Fnpt

Item: AA4KVD Model: MDR-F 2H-S ULCross Ref: 12T103
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€184.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Ac Contact Rating10A @ 230V
Action TypeStandard/Reverse
Actuation TypeDiaphragm
Burst Pressure580 psi
Contact FormSPDT
Dc Contact Rating6A @ 12V Pilot Duty
Differential1 psi to 28 psi
Hp @ 1 Phase - 120v1/2 hp
Operating Temp. Range-40°F to +160°F
Range0.6 psi to 29 psi
Differential Pressure - Minimum1 psi
StandardsCSA C22.2, DIN 40 050/IEC 529, UL 508

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)8.64
Ship length (cm)15.75
Ship width (cm)10.92
HS code8536509065
Country of OriginDE

Product Details:

    • Special Features: Buna-N Diaphragm, Clear Cover, Pressure Scale, Control Circuit, Burst Pressure Greater than 4X Maximum Operating Pressure

Product Variants

ProductModelAc Contact RatingActuation TypeBurst PressureContact FormHp @ 1 Phase - 120vOperating Temp. RangeHp @ 1 Phase - 240vContact RatingPrice
CONDOR MDR-F 4H-S UL Pressure Switch, SPDT, 15/40 Psi, 1/4 FNPT | AA4KVE 12T104 MDR-F 4H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€162.57
CONDOR MDR-F 8H-S UL Pressure Switch Spdt 30/60 Psi 1/4 Fnpt | AA4KVF 12T105 MDR-F 8H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€165.15
CONDOR MDR-F 10H-S UL Pressure Switch Spdt 60/75 Psi 1/4 Fnpt | AA4KVG 12T106 MDR-F 10H-S UL10A @ 230VDiaphragm580 psiSPDT1/2 hp-40°F to +160°F--€166.44
CONDOR MDR-F 16H-S UL Pressure Switch Spdt 80/160 Psi 1/4 Fnpt | AA4KVH 12T107 MDR-F 16H-S UL10A @ 230VDiaphragm696 psiSPDT1/2 hp-40°F to +160°F--€178.51
CONDOR MDR-F 32H-S UL Pressure Switch Spdt 145/290psi 1/4 Fnpt | AA4KVJ 12T108 MDR-F 32H-S UL10A @ 230VDiaphragm928 psiSPDT1/2 hp-40°F to +160°F--€197.47
CONDOR MDR-F 60HH-S UL Pressure Switch Spdt 290/580psi 1/4 Fnpt | AA4KVK 12T109 MDR-F 60HH-S UL10A @ 230VPiston1740 psiSPDT1/2 hp-40°F to +160°F--€234.19
CONDOR MDR-F 120HH-S UL Pressure Switch Spdt 580/1160 Psi | AA4KVL 12T110 MDR-F 120HH-S UL10A @ 230VPiston3480 psiSPDT1/2 hp-40°F to +160°F--€264.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR USA MDR-F 2H-S UL Pressure Switch Spdt 8/20 Psi 1/4 Fnpt
€184.33 /unit