Flat Shipping

Flat Shipping at €24.99 + VAT

CMT 861.532.11 Beading Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 7/8 Inch Cutter Dia | CR2AFV

CMT 861.532.11 Beading Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 7/8 Inch Cutter Dia

Item: CR2AFV Model: 861.532.11Cross Ref: 45DK96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.7/8"
Cutting Length0.594"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
Flute Length0.594"
List Number861
MaterialCarbide Tipped
Number Of Flutes2
Overall Length2 1/2"
Primary Material ApplicationWood
Radius1/8"
Shank Dia.1/2"
Shank Length1/2"
ShapeBeading
System Of MeasurementImperial
Cutter Dia.7/8"
Length Of Cut19/32"
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Primary Material Application Iso CodeO
Shank Diameter1/2"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginIT

Product Variants

ProductModelShapeMaterialCutting LengthOverall LengthShank Dia.Number Of FlutesFlute LengthCutting Dia.Price
CMT 811.682.11 Straight Cut Profile Router Bit, Fractional Inch, 23/32 Inch Cutter Dia | CR2AFH 811.682.11StraightCarbide Tipped1"2 1/2"1/2"21"0.719"€34.30
CMT 812.690.11 Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 3/4 Inch Cutter Dia | CR2AFJ 812.690.11StraightCarbide Tipped1 1/2"3 1/4"1/2"21 1/2"3/4"€35.72
CMT 812.595.11 Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 3/8 Inch Cutter Dia | CR2AFK 812.595.11StraightCarbide Tipped1 1/4"2 7/8"1/2"21 1/4"3/8"€28.19
CMT 812.064.11 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CR2AFL 812.064.11StraightCarbide1"2 3/8"1/4"21"1/4"€24.95
CMT 811.065.11 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 1/4 Inch Cutter Dia | CR2AFM 811.065.11StraightCarbide3/4"2 1/4"1/4"23/4"1/4"€23.52
CMT 811.080.11 Straight Cut Profile Router Bit, Fractional Inch, Carbide, 5/16 Inch Cutter Dia | CR2AFN 811.080.11StraightCarbide3/4"2"1/4"23/4"0.312"€30.14
CMT 800.626.11M Tongue and Groove Profile Router Bit, Fractional Inch, Carbide Tipped | CR2AFP 800.626.11MTongue, GrooveCarbide Tipped3/4"2.797"1/2"33/4"1 7/8"€79.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CMT 861.532.11 Beading Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 7/8 Inch Cutter Dia
€47.75 /unit