Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

CLIMAX METAL PRODUCTS ISCC-125-125-KW Coupling Rigid Steel | AF8YQZ 29NK93

CLIMAX METAL PRODUCTS ISCC-125-125-KW Coupling Rigid Steel

Item: AF8YQZ Model: ISCC-125-125-KWCross Ref: 29NK93
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€180.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Clearance Dia.2.312"
Keyway Width1/4"
MaterialSteel
Max. Rpm4000 RPM
Max. Torque3080 lbs.-in.
Outside Dia.2.312"
Overall Length2.312"
TypeOne Piece Clamp, With Keyway
Bore Diameter 11 1/4"
Bore TypeRound Keyed
Clearance Diameter2.31"
Coupling MaterialCarbon Steel
Coupling Outside Diameter2 1/16"
Keyway Depth 11/8"
Keyway Depth 21/8"
Keyway Width 11/4"
Keyway Width 21/4"
Maximum Bore Diameter1 1/4"
Maximum Speed4000 RPM
Rated Torque3080 lbs.-in.
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)8.26
Ship length (cm)5.23
Ship width (cm)5.23
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueBore Dia.Max. RpmPrice
CLIMAX METAL PRODUCTS ISCC-050-050SKW Coupling Rigid Steel | AF8YQG 29NK77 ISCC-050-050SKW1 3/8"1 3/8"280 lbs.-in.1/2" x 1/2"4000 RPM€141.12
CLIMAX METAL PRODUCTS ISCC-062-062SKW Coupling Rigid Steel | AF8YQH 29NK78 ISCC-062-062SKW1.562"1.562"470 lbs.-in.5/8" x 5/8"4000 RPM€197.26
CLIMAX METAL PRODUCTS ISCC-075-075SKW Coupling Rigid Steel | AF8YQJ 29NK79 ISCC-075-075SKW1.812"1.812"990 lbs.-in.3/4" x 3/4"4000 RPM€224.73
CLIMAX METAL PRODUCTS ISCC-087-087SKW Coupling Rigid Steel | AF8YQK 29NK80 ISCC-087-087SKW1.938"1.938"1160 lbs.-in.7/8" x 7/8"4000 RPM€258.25
CLIMAX METAL PRODUCTS ISCC-100-100SKW Coupling Rigid Steel | AF8YQL 29NK81 ISCC-100-100SKW2.062"2.062"1330 lbs.-in.-4000 RPM€291.95
CLIMAX METAL PRODUCTS ISCC-112-112SKW Coupling Rigid Steel | AF8YQM 29NK82 ISCC-112-112SKW2.188"2.187"1490 lbs.-in.-4000 RPM€332.45
CLIMAX METAL PRODUCTS ISCC-125-125SKW Coupling Rigid Steel | AF8YQN 29NK83 ISCC-125-125SKW2.312"2.312"1660 lbs.-in.-4000 RPM€423.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS ISCC-125-125-KW Coupling Rigid Steel
€180.92 /unit