Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS ISCC-125-125SKW Coupling Rigid Steel | AF8YQN 29NK83

CLIMAX METAL PRODUCTS ISCC-125-125SKW Coupling Rigid Steel

Item: AF8YQN Model: ISCC-125-125SKWCross Ref: 29NK83
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€461.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Clearance Dia.2.312"
Keyway Width1/4"
MaterialStainless Steel
Max. Rpm4000 RPM
Max. Torque1660 lbs.-in.
Outside Dia.2.312"
Overall Length2.312"
TypeOne Piece Clamp, With Keyway
Bore Diameter 11 1/4"
Bore TypeRound Keyed
Clearance Diameter2.31"
Coupling MaterialStainless Steel
Coupling Outside Diameter2 1/16"
Keyway Depth 11/8"
Keyway Depth 21/8"
Keyway Width 11/4"
Keyway Width 21/4"
Maximum Bore Diameter1 1/4"
Maximum Speed4000 RPM
Rated Torque1660 lbs.-in.
Screw MaterialStainless Steel
Screw Material FinishPlain
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.801
Ship height (cm)8.26
Ship length (cm)5.23
Ship width (cm)5.23
HS code8483608000

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueBore Dia.Max. RpmPrice
CLIMAX METAL PRODUCTS ISCC-050-050SKW Coupling Rigid Steel | AF8YQG 29NK77 ISCC-050-050SKW1 3/8"1 3/8"280 lbs.-in.1/2" x 1/2"4000 RPM€141.12
CLIMAX METAL PRODUCTS ISCC-062-062SKW Coupling Rigid Steel | AF8YQH 29NK78 ISCC-062-062SKW1.562"1.562"470 lbs.-in.5/8" x 5/8"4000 RPM€197.26
CLIMAX METAL PRODUCTS ISCC-075-075SKW Coupling Rigid Steel | AF8YQJ 29NK79 ISCC-075-075SKW1.812"1.812"990 lbs.-in.3/4" x 3/4"4000 RPM€224.73
CLIMAX METAL PRODUCTS ISCC-087-087SKW Coupling Rigid Steel | AF8YQK 29NK80 ISCC-087-087SKW1.938"1.938"1160 lbs.-in.7/8" x 7/8"4000 RPM€258.25
CLIMAX METAL PRODUCTS ISCC-100-100SKW Coupling Rigid Steel | AF8YQL 29NK81 ISCC-100-100SKW2.062"2.062"1330 lbs.-in.-4000 RPM€291.95
CLIMAX METAL PRODUCTS ISCC-112-112SKW Coupling Rigid Steel | AF8YQM 29NK82 ISCC-112-112SKW2.188"2.187"1490 lbs.-in.-4000 RPM€332.45
CLIMAX METAL PRODUCTS ISCC-150-150SKW Coupling Rigid Steel | AF8YQP 29NK84 ISCC-150-150SKW2.938"2.938"3990 lbs.-in.-4000 RPM€489.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS ISCC-125-125SKW Coupling Rigid Steel
€461.08 /unit