TRITAN 60-1R X 100FT Roller Chain, Single Strand, 3/4 Inch Pitch, Steel, 100 ft Length, Riveted Pin, Steel | CU6ZWV

TRITAN 60-1R X 100FT Roller Chain, Single Strand, 3/4 Inch Pitch, Steel, 100 ft Length, Riveted Pin, Steel

Item: CU6ZWV Model: 60-1R X 100FTCross Ref: 42MJ78
In Stock

Get it by Wednesday, Jun 11

€1,049.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain
ApplicationPower Transmission
Chain ConstructionRiveted Pin
Chain Number60
Chain Overall Width1.02"
Chain Roller Dia.0.469"
Chain TypeRiveted
FeaturesHigh Strength, Long Life
Heavy SeriesNo
Includes(2) Connecting Links
Industry Chain Pitch3/4"
Inside Width0.495"
LubricationLight Oil Preservative
MaterialSteel
Max. Operating Temp.350°F
Mfr. SeriesStandard Riveted Series
Min. Operating Temp.0°F
Number Of Strands1
Overall Length100 ft.
Pin ConstructionRiveted Pin
Pin ContructionRiveted Pin
Pin Length1.02"
Pin Link Plate Thickness0.095"
Pin Outside Dia.0.234"
Pin Outside Diameter0.234"
Pin TypeRiveted
Pitch3/4"
Pitch TypeSingle Pitch
Plate Height0.698"
Plate Thickness0.095"
Resistance PropertiesWear Resistant
Roller Chain ItemRoller Chain
Roller Chain StandardANSI
Roller Chain TypeStandard Riveted
Roller Dia.0.469" , 15/32"
Roller Link Plate Height0.095"
Tensile Strength9300 lbf.
Roller Diameter15/32"
StandardsANSI B29.1

Shipping Info:

Ship weight (kg) 47.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialChain NumberChain Overall WidthInside WidthMax. Operating Temp.Number Of StrandsPin Outside Dia.Price
TRITAN 40-2R X 10FT Roller Chain, Double Strand, 1/2 Inch Pitch, Stainless Steel, 10 ft Length | CU6ZUL 40-2R X 10FT10 ft.Stainless Steel401.22"0.309"500°F20.156"€102.76
TRITAN 60-2R X 10FT Roller Chain, Double Strand, 3/4 Inch Pitch, Stainless Steel, 10 ft Length | CU6ZUM 60-2R X 10FT10 ft.Stainless Steel601 23/25"0.495"500°F20.234"€201.55
TRITAN 50-2R X 10FT Roller Chain, Double Strand, 5/8 Inch Pitch, Steel, 10 ft Length, Riveted Pin, Steel | CU6ZUN 50-2R X 10FT10 ft.Steel501.59"0.37"350°F21/5"€168.60
TRITAN 120-1R X 10FT Roller Chain, Single Strand, 1 1/2 Inch Pitch, Steel, 10 ft Length, Riveted Pin | CU6ZUQ 120-1R X 10FT10 ft.Steel1201.98"0.993"350°F10.437"€363.95
TRITAN 120-1R X 50FT Roller Chain, Single Strand, 1 1/2 Inch Pitch, Steel, 50 ft Length, Riveted Pin | CU6ZUR 120-1R X 50FT50 ft.Steel1201.98"0.993"350°F10.437"€1,992.86
TRITAN 100-1SS X 10FT Roller Chain, Single Strand, 1 1/4 Inch Pitch, Stainless Steel, 10 ft Length | CU6ZUT 100-1SS X 10FT10 ft.Stainless Steel1001.591"0.744"500°F13/8"€1,860.14
TRITAN 100-1NP X 10FT Roller Chain, Single Strand, 1 1/4 Inch Pitch, Steel, 10 ft Length, Riveted Pin | CU6ZUU 100-1NP X 10FT10 ft.Steel1001.591"0.744"350°F13/8"€569.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 60-1R X 100FT Roller Chain, Single Strand, 3/4 Inch Pitch, Steel, 100 ft Length, Riveted Pin, Steel
€1,049.48 /unit