Flat Shipping

Flat Shipping at €24.99 + VAT

CLIMAX METAL PRODUCTS CC-150-150-KW Coupling Rigid Steel | AF8YQD 29NK74

CLIMAX METAL PRODUCTS CC-150-150-KW Coupling Rigid Steel

Item: AF8YQD Model: CC-150-150-KWCross Ref: 29NK74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Shaft Coupling
Clearance Dia.2 1/2"
Keyway Width3/8"
MaterialSteel
Max. Rpm4000 RPM
Max. Torque3700 lbs.-in.
Outside Dia.2 1/2"
Overall Length2 1/2"
TypeTwo Piece Clamp, With Keyway
Bore Diameter 11 1/2"
Bore Diameter 21 1/2"
Bore Tolerance+0.003"/-0.000"
Bore TypeRound Keyed
Clearance Diameter2.5"
Coupling ConstructionOne-Piece
Coupling MaterialCarbon Steel
Coupling Material FinishBlack Oxide
Coupling Material GradeGrade 1211
Coupling Outside Diameter2 1/2"
Different Bore SizesNo
FeaturesRecessed Screws
Included Screws(4) Hex Socket Cap Screws
Keyway Depth 13/16"
Keyway Depth 23/16"
Keyway Width 13/8"
Keyway Width 23/8"
Maximum Bore Diameter1 1/2"
Maximum Speed4000 RPM
Number Of Locking Screws4
Rated Torque3700 lbs.-in.
Screw MaterialCarbon Steel
Screw Material FinishBlack Oxide
Screw Material GradeGrade 4140
Screw Thread Size1/4"-28
Shaft Locking TypeClamp On
StandardsCONFLICT MINERALS AND MATERIALS COMPLIANT, DFARS COMPLIANT, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial
Zero BacklashYes

Shipping Info:

Ship weight (kg) 1.3905
Ship height (cm)9.53
Ship length (cm)6.35
Ship width (cm)6.35
HS code8483608000
Country of OriginUS

Product Variants

ProductModelClearance Dia.Overall LengthMax. TorqueMax. RpmBore Dia.Price
CLIMAX METAL PRODUCTS CC-075-075 Coupling Rigid Steel | AF8YPU 29NK65 CC-075-0751 3/4"1 3/4"1850 lbs.-in.4000 RPM3/4" x 3/4"€61.38
CLIMAX METAL PRODUCTS CC-100-100 Coupling Rigid Steel | AF8YPV 29NK66 CC-100-1002"3"2470 lbs.-in.4000 RPM-€72.14
CLIMAX METAL PRODUCTS CC-125-125 Coupling Rigid Steel | AF8YPW 29NK67 CC-125-1252 1/4"2 1/4"3080 lbs.-in.4000 RPM-€93.72
CLIMAX METAL PRODUCTS CC-150-150 Coupling Rigid Steel | AF8YPX 29NK68 CC-150-1502 1/2"2 1/2"3700 lbs.-in.4000 RPM-€115.16
CLIMAX METAL PRODUCTS CC-175-175 Coupling Rigid Steel | AF8YPY 29NK69 CC-175-1753"3"8310 lbs.-in.4000 RPM-€208.79
CLIMAX METAL PRODUCTS CC-200-200 Coupling Rigid Steel | AF8YPZ 29NK70 CC-200-2003 1/4"3 1/4"9500 lbs.-in.4000 RPM-€236.94
CLIMAX METAL PRODUCTS CC-075-075-KW Coupling Rigid Steel | AF8YQA 29NK71 CC-075-075-KW1 3/4"1 3/4"1850 lbs.-in.4000 RPM3/4" x 3/4"€71.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLIMAX METAL PRODUCTS CC-150-150-KW Coupling Rigid Steel
€156.08 /unit