EATON UAFHTRS202BSHCH | BH7TLN

EATON UAFHTRS202BSHCH Meter Socket, 600 VAC, 200A, 1 Phase, 3-Wire 1-Position

Item: BH7TLN Model: UAFHTRS202BSHCH
In Stock

Get it by Thursday, Jun 12

€512.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
AccessoriesAluminum Screw Type Sealing Ring
Amps Rating200A
BypassHorn
Enclosure MaterialAluminum
FeaturesOffset Design
Feed TypeTop/Bottom
Height4 3/4"
Hub Size3 5/16"
Hub TypeHub Opening
Length15 1/2"
Line#8-250 kcmil
Load#8-250 kcmil
NotesAEP
Number Of Jaws4
Number Of Sockets1
Number Of Wires3
Phase1
SecurityRingless
TypeSingle Position Residential
Utility ApprovalsTX : Southwestern Electric Power Company (SWEPCO) (AEP West), AR : Southwestern Electric Power Company (SWEPCO) (AEP West), TX : AEP Texas (AEP West), OK : Public Service Company of Oklahoma (PSO) (AEP West), LA : Southwestern Electric Power Company (SWEPCO) (AEP West), KY : Kentucky Power (AEP West)
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width8 1/2"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)12.07
Ship length (cm)39.37
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UAFHTRS202BSHCH Meter Socket, 600 VAC, 200A, 1 Phase, 3-Wire 1-Position
€512.07 /unit