Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND D45379 Taper Length Drill Bit, Hss Step Drill Taper Length .3594 X.177 | CQ9XRF

CLEVELAND D45379 Taper Length Drill Bit, Hss Step Drill Taper Length .3594 X.177

Item: CQ9XRF Model: D45379Cross Ref: 361AT6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Length Drill Bit

Shipping Info:

Ship weight (kg) 0.0643

Product Variants

ProductModelDecimal EquivalentMaterialFinishCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Price
CLEVELAND D45381 Taper Length Drill Bit, Hss Step Drill Jobber Length .109 X 5/32 | CQ9XRC D45381--------€46.30
CLEVELAND D45376 Taper Length Drill Bit, Hss Step Drill Jobber Length .3320 X.169 | CQ9XRD D45376--------€298.75
CLEVELAND D45377 Taper Length Drill Bit, Hss Step Drill Taper Length .2188 X.160 | CQ9XRE D45377--------€125.05
CLEVELAND D45380 Taper Length Drill Bit, Hss Step Drill Taper Length 11/32 X 1/2 | CQ9XRG D45380--------€135.72
CLEVELAND C09202 Taper Length Drill Bit, #1 Drill Bit Size, 3 3/4 Inch Flute Length, 7/32 Inch Shank Dia | CQ9YQH C092020.228High Speed SteelBright, UncoatedNon Coolant ThroughHelical3 3/4"3 3/4"0.219"-
RFQ
CLEVELAND C08733 Taper Length Drill Bit, #1 Drill Bit Size, 3 3/4 Inch Flute Length, 7/32 Inch Shank Dia | CQ9YQJ C087330.228High Speed SteelBlack OxideNon Coolant ThroughSpiral3 3/4"3 3/4"0.219"€18.56
CLEVELAND C08710 Taper Length Drill Bit, #11 Drill Bit Size, 3 5/8 Inch Flute Length, 3/16 Inch Shank Dia | CQ9YQL C087100.191High Speed SteelBlack OxideNon Coolant ThroughSpiral3 5/8"3 5/8"0.188"€18.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND D45379 Taper Length Drill Bit, Hss Step Drill Taper Length .3594 X.177
€131.93 /unit