TMI 999-00637 Strip Door, 10 ft Opening Height, 9 ft Opening Width, 10 ft 3 Inch, 12 Inch Strip Width | CU6TWY

TMI 999-00637 Strip Door, 10 ft Opening Height, 9 ft Opening Width, 10 ft 3 Inch, 12 Inch Strip Width

Item: CU6TWY Model: 999-00637Cross Ref: 52NL98
In Stock

Get it by Tuesday, Jun 10

€1,120.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Door
IncludesSave-T Loc(R) Universal Mounting Hardware And Safety Orange End Strips
Mounting Hardware MaterialGalvanized Steel
Number Of Strips13
Opening Height10 ft.
Opening Width9 ft.
Overlap Percentage67%
Strip ColorClear
Strip Length123"
Strip MaterialPVC
Strip Thickness3/25"
Strip Width12"
Temp. Range-20°F to +140°F
TextureRibbed
Anti-staticNot Anti Static
ColorClear
Compatible Frame Width3"
For Opening Height10 ft.
MaterialPVC
Strip Mounting TypePress On

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStrip WidthMounting Hardware MaterialNumber Of StripsOpening HeightOpening WidthOverlap PercentageTextureStrip ThicknessPrice
TMI 999-00536 Truck Strip Door Reinforced 8 feet Height x 8 feet Width | AH6YKA 36LT40 999-005368"Aluminum168 ft.8 ft.--2/25"€942.99
TMI 999-00209 Strip Door, Smooth, Reinforced Strip Texture, 7 ft. Opening Height | CD2KEX 1VKB7 999-002096"Polypropylene107 ft.---0.06"€228.30
TMI 999-00211 Strip Door, Smooth, Reinforced Strip Texture, 7 ft. Opening Height | CD2KEY 1VKB9 999-002118"Polypropylene77 ft.---2/25"€282.88
TMI 999-00810 Strip Door, Mesh Strip Texture, 4 Feet Opening Width, 7 Feet Opening Height | CD3XHY 407K44 999-008108"Galvanized Steel87 ft.4 ft.--0.011"€597.87
TMI 999-00026 Strip Door, 10 ft Opening Height, 10 ft Opening Width, 10 ft 3 Inch, 12 Inch Strip Width | CU6TTY 999-0002612"Galvanized Steel1510 ft.10 ft.67%Ribbed3/25"€1,229.55
TMI 999-00021 Strip Door, 10 ft Opening Height, 10 ft Opening Width, 10 ft 3 Inch, 12 Inch Strip Width | CU6TTZ 999-0002112"Galvanized Steel1510 ft.10 ft.67%Smooth3/25"€1,056.36
TMI 999-00621 Strip Door, 10 ft Opening Height, 11 ft Opening Width, 10 ft 3 Inch | CU6TUA 999-0062112"Galvanized Steel1610 ft.11 ft.67%Smooth3/25"€1,223.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TMI 999-00637 Strip Door, 10 ft Opening Height, 9 ft Opening Width, 10 ft 3 Inch, 12 Inch Strip Width
€1,120.50 /unit