CLEVELAND C89475  | CX7PGL

CLEVELAND C89475 Twist Drill, 13/64 Inch Drill Bit Size, 1 3/16 Inch Flute Length, 0.2031 Inch Shank Dia

Item: CX7PGL Model: C89475Cross Ref: 60GZ04
Limited Availability
€43.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationHolemaking
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Drill Length ClassStub Length
Flute TypeStraight
List Number1766
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationAluminium, Brass, Bronze, Copper, Stainless Steel, Steel
Secondary Material Application Iso CodeM, N, P
Sheeter DrillNo
System Of MeasurementFractional Inch
Decimal Equivalent0.2031
Drill Bit Point Angle140°
Drill Bit Point TypeRadial Point
Drill Bit Size13/64"
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningBright (Uncoated)
Flute Length1 3/16"
Helix Angle
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Flutes2
Overall Length2 1/4"
Shank Dia.0.2031"
Shank Length1 1/16"
Shank Type - MachiningStraight
StandardsASME B94.11M

Shipping Info:

Ship weight (kg) 0.0018
Ship length (cm)5.72
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C89475 Twist Drill, 13/64 Inch Drill Bit Size, 1 3/16 Inch Flute Length, 0.2031 Inch Shank Dia
€43.07 /unit