Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C84200 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CQ9GEN

CLEVELAND C84200 0 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 2 1/2 Inch Length Of Cut

Item: CQ9GEN Model: C84200Cross Ref: 60YD29 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Radius End Mill
Coolant FedNon Coolant Through
Corner Radius1/8"
Cutting DirectionRight Hand
Cutting Length2 1/2"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End TypeSingle End
FinishZRN
Flute TypeSpiral
GradeHigh Performance
List NumberCEM-AM3-ZN
MaterialCarbide
Milling Dia.3/4"
Number Of Flutes3
Overall Length5"
Primary Material ApplicationAluminum And Non Ferrous Material
Shank Dia.3/4"
Shank TypeStraight
Spiral DirectionRight Hand
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1994
Ship height (cm)2.54
Ship length (cm)13
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.List NumberOverall LengthGradeCorner RadiusCutting LengthPrice
CLEVELAND C84203 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9FEQ C842031"31"CEM-AM3-ZN4"High Performance0.03"1 1/2"€381.73
CLEVELAND C84206 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CQ9FFA C842061"31"CEM-AM3-ZN5"High Performance0.03"2 1/2"€475.29
CLEVELAND C84207 Corner Radius End Mill, 3 Flutes, 1 Inch Milling Dia, 3 1/2 Inch Length Of Cut | CQ9FFB C842071"31"CEM-AM3-ZN6"High Performance0.03"3 1/2"€548.24
CLEVELAND C84172 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFN C841721/2"31/2"CEM-AM3-ZN3"High Performance0.03"1 1/4"€103.02
CLEVELAND C84173 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFP C841731/2"31/2"CEM-AM3-ZN3"High Performance0.06"1 1/4"€122.39
CLEVELAND C84171 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 1 1/4 Inch Length Of Cut | CQ9FFT C841711/2"31/2"CEM-AM3-ZN3"High Performance0.015"1 1/4"€102.26
CLEVELAND C84181 Corner Radius End Mill, 3 Flutes, 1/2 Inch Milling Dia, 2 1/2 Inch Length Of Cut | CQ9FGD C841811/2"31/2"CEM-AM3-ZN4"High Performance0.03"2 1/2"€123.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C84200 0 Corner Radius End Mill, 3 Flutes, 3/4 Inch Milling Dia, 2 1/2 Inch Length Of Cut
€364.10 /unit