Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C80942 Ball End Mill, 2 Flutes, 5/16 Inch Milling Dia, 2 Inch Overall Length | CQ9DQP

CLEVELAND C80942 0 Ball End Mill, 2 Flutes, 5/16 Inch Milling Dia, 2 Inch Overall Length

Item: CQ9DQP Model: C80942Cross Ref: 33GH48 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through
Cutting DirectionRight Hand
Cutting Length1/2"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeSingle End
FinishTitanium Aluminum Nitride Coat
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle35°
MaterialCarbide
Material ApplicationCast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.0.312"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length2"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P, M
Shank Dia.0.312"
Shank TypeStraight
Spiral DirectionRight Hand
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiAlN
Length Of Cut1/2"
Material - MachiningCarbide
Material ApplicationsCast Iron, Carbon Steel, Alloy Steel, Stainless Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)8.1
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.MaterialHelix AngleOverall LengthList NumberCutting LengthPrice
CLEVELAND C60974 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CQ9DKV C609741"21"Carbide35°6"-3"€712.71
CLEVELAND C80974 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 3 Inch Length Of Cut, 6 Inch Overall Length | CQ9DKW C809741"21"Carbide35°6"-3"€833.90
CLEVELAND C60972 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CQ9DKX C609721"21"Carbide35°4"-1 1/2"€426.05
CLEVELAND C80972 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 4 Inch Overall Length | CQ9DKY C809721"21"Carbide35°4"-1 1/2"€493.62
CLEVELAND C60973 Ball End Mill, 2 Flutes, 1 Inch Milling Dia, 5 Inch Overall Length | CQ9DKZ C609731"21"Carbide35°5"-2 1/4"€643.70
CLEVELAND C80956 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, 3 Inch Overall Length | CQ9DLN C809561/2"21/2"Carbide35°3"-1"€106.62
CLEVELAND C60956 Ball End Mill, 2 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut, Individual | CQ9DLP C609561/2"21/2"Carbide35°3"-1"€88.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C80942 0 Ball End Mill, 2 Flutes, 5/16 Inch Milling Dia, 2 Inch Overall Length
€47.19 /unit