Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MITUTOYO 500-160-30 Absolute Digital Caliper 0 To 6 Inch | AD6XPR 4CGK3

MITUTOYO 500-160-30 Absolute Digital Caliper 0 To 6 Inch

Item: AD6XPR Model: 500-160-30Cross Ref: 4CGK3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€504.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsolute Electronic Digital Caliper
Absolute PositioningYes
Accuracy-0.001" to +0.001"
Battery IncludedYes
Caliper GroupingDigital Caliper
Caliper MaterialStainless Steel
CaseMolded Plastic
Case MaterialMolded Plastic
Case TypePlastic Case
Coolant ResistantNo
Depth Rod ShapeRectangular
Dust ResistantYes
FunctionOrigin-Set, Zero, Data Output, Inch/Mm, Alarm Low Voltage, Counting Value Composition Error
Graduations (upper Scale)6"
Included CertificationCertificate Of Inspection
Includes CaseYes
Ip RatingNot Rated
Jaw Actuation TypeThumb Wheel
Jaw Depth2 33/64"
Jaw Depth Upper Jaw55/64"
Left-handed OperationNo
Linear Encoder TypeElectrostatic Capacitance
Long Form Calibration CertificateNo
MaterialStainless Steel
Max. Measurement6"
Measures DepthYes
Measures Inside DimensionYes
Measures Outside DimensionYes
Measures StepYes
Range0" to 6"
Spc OutputNo
System Of MeasurementImperial/Metric
Water ResistantNo
With Locking NutYes
Display TypeLCD
Graduations - Lower Scale0"
Graduations - Upper Scale6"
Jaw Depth - Upper Jaw55/64"
Jaw MaterialCarbide Tipped
Jaw ShapeStandard
Maximum Measurement - Inch6"
Maximum Measurement - Mm150 mm
Minimum Measurement - Fractional Inch0"
Minimum Measurement - Mm0 mm
Resolution0.0005"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.81
Ship length (cm)26.92
Ship width (cm)11.68
HS code9017304000
Country of OriginJP

Product Variants

ProductModelRangeAccuracyMaterialJaw DepthCaseJaw Actuation TypeCase TypeSpc OutputPrice
MITUTOYO 500-172-30CERT Absolute Digital Caliper 0 To 8 Inch | AA8YCU 1ARG2 500-172-30CERT0" to 8"-0.001" to +0.001"Stainless Steel1.97"Molded Plastic-Plastic CaseYes€397.08
MITUTOYO 500-195-30 Absolute Digital Caliper 0 To 4 Inch | AA8YCV 1ARG3 500-195-300" to 4"-0.001" to +0.001"Stainless Steel1.57"Molded PlasticThumb WheelPlastic CaseNo€193.47
MITUTOYO 500-195-30CERT Absolute Digital Caliper 0 To 4 Inch | AA8YCW 1ARG4 500-195-30CERT0" to 4"-0.001" to +0.001"Stainless Steel1.57"Molded Plastic-Plastic CaseNo€244.68
MITUTOYO 500-197-30 Absolute Digital Caliper 0 To 8 Inch | AB4PZE 1ZRR3 500-197-300" to 8"-0.001" to +0.001"Stainless Steel1 31/32"Molded PlasticThumb WheelPlastic CaseNo€209.88
MITUTOYO 500-197-30CERT Absolute Digital Caliper 0 To 8 Inch | AB4PZF 1ZRR4 500-197-30CERT0" to 8"-0.001" to +0.001"Stainless Steel1.97"Molded Plastic-Plastic CaseNo€321.50
MITUTOYO 500-506-10 Absolute Digital Caliper 0 To 24 Inch | AB4PZG 1ZRR5 500-506-100" to 24"-0.002" to +0.002"Stainless Steel3.54"Molded PlasticSlidePlastic CaseYes€1,141.85
MITUTOYO 500-506-10CERT Absolute Digital Caliper 0 To 24 Inch | AB4PZH 1ZRR6 500-506-10CERT0" to 24"-0.002" to +0.002"Stainless Steel3.54"Fitted Plastic-Plastic CaseYes€1,324.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MITUTOYO 500-160-30 Absolute Digital Caliper 0 To 6 Inch
€504.65 /unit