CLEVELAND C76365  | CX7NXZ

CLEVELAND C76365 Corner Radius End Mill, 7 Flutes, 3/4 Inch Milling Dia, 2 1/4 Inch Length of Cut

Item: CX7NXZ Model: C76365Cross Ref: 807RA9
Limited Availability
€358.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Coolant FedNon Coolant Through
Corner Radius0.06"
Cutting DirectionRight Hand
End Mill Cutting TypeNon Center Cutting
Length Of Cut2 1/4"
Material - MachiningCarbide
Material ApplicationsHigh-Temp Alloy, Stainless, Steel
Material Grade - MachiningHigh Performance
Measurement SystemDecimal Inch
Overall Length5"
Shank Dia.3/4"
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1994
Ship length (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C76365 Corner Radius End Mill, 7 Flutes, 3/4 Inch Milling Dia, 2 1/4 Inch Length of Cut
€358.11 /unit