Item | Square End Mill |
Cast Iron (k) Compatibility | Yes |
Chip-breaker | No |
Cutting Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Cutting Length | 0.297" |
Cutting Type | Center Cutting |
Dimension Type | Decimal Inch |
Drilling Tool Configuration | Individual |
End Mill Application | Finishing |
End Mill Style | Square |
End Type | Single End |
Finish | Alcrona |
Grade | General Purpose |
Hardened Compatibility | Yes |
Helix Angle | 30° |
Material | Carbide |
Material Application | Steel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Super Alloy |
Material Grade - Machining | General Purpose |
Milling Dia. | 0.094" |
Neck Dia. | Not Applicable |
Neck Length | Not Applicable |
Non Ferrous (n) Compatibility | Yes |
Number Of Flutes | 4 |
Overall Length | 1 1/2" |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium |
Primary Material Application Iso Code | H, K, M, N, P, S |
Shank Dia. | 1/8" |
Shank Type | Straight |
Stainless (m) Compatibility | Yes |
Steel (p) Compatibility | Yes |
Super Alloy (s) Compatibility | Yes |
System Of Measurement | Fractional Inch |
End Mill Cutting Type | Center Cutting |
Finish - Machining | AlCrN |
Length Of Cut | 19/64" |
List Number | CMCE-4-AL |
Material - Machining | Carbide |
Material Applications | Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Hardened Steel, Stainless Steel, Steel, Super Alloy |
Measurement System | Fractional Inch |
Shank Type - Machining | Straight |
Single End/double End | Single End |