Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C76214 Square End Mill, Carbide, Single End, 1/16 Inch Milling Dia, 2 Flutes | CQ9UKL

CLEVELAND C76214 0 Square End Mill, Carbide, Single End, 1/16 Inch Milling Dia, 2 Flutes

Item: CQ9UKL Model: C76214Cross Ref: 438V56 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length0.219"
Cutting TypeCenter Cutting
Dimension TypeDecimal Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishAlcrona
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
MaterialCarbide
Material ApplicationSteel, Aluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.0.062"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length1 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel
Primary Material Application Iso CodeK, M, N, P
Shank Dia.1/8"
Shank TypeStraight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Finish - MachiningAlCrN
Length Of Cut7/32"
List NumberCMCE-2-AL
Material - MachiningCarbide
Material ApplicationsAluminum, Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Steel
Measurement SystemFractional Inch
Shank Type - MachiningStraight
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.121
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of FlutesShank Dia.End TypeHelix AngleOverall LengthMilling Dia.List NumberCutting LengthPrice
CLEVELAND C60269 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia | CQ9UGQ C6026941/8"Double End30°1 1/2"0.062"CEM-DE-41/8"€22.85
CLEVELAND C60169 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia | CQ9UGR C6016921/8"Double End35°1 1/2"0.062"CEM-DE-21/8"€19.61
CLEVELAND C80269 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CQ9UGT C8026941/8"Double End30°1 1/2"0.062"CEM-DE-4-TA1/8"€23.12
CLEVELAND C80169 Square End Mill, Carbide, Double End, 1/16 Inch Milling Dia, 1/8 Inch Length Of Cut | CQ9UGU C8016921/8"Double End35°1 1/2"0.062"CEM-DE-2-TA1/8"€27.70
CLEVELAND C60170 Square End Mill, Carbide, Double End, 3/32 Inch Milling Dia | CQ9UGV C6017021/8"Double End35°1 1/2"0.094"CEM-DE-20.188"€23.06
CLEVELAND C60270 Square End Mill, Carbide, Double End, 3/32 Inch Milling Dia | CQ9UGW C6027041/8"Double End30°1 1/2"0.094"CEM-DE-40.188"€21.61
CLEVELAND C80170 Square End Mill, Carbide, Double End, 3/32 Inch Milling Dia, 2 Flutes | CQ9UGX C8017021/8"Double End35°1 1/2"0.094"CEM-DE-2-TA0.188"€22.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C76214 0 Square End Mill, Carbide, Single End, 1/16 Inch Milling Dia, 2 Flutes
€35.01 /unit