Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C70153 Jobber Length Drill Bit, #20 Drill Bit Size, 3-1/4 Inch Overall Length | CQ9HYJ

CLEVELAND C70153 2213 Jobber Length Drill Bit, #20 Size, 3-1/4 Inch Overall Length

Item: CQ9HYJ Model: C70153Cross Ref: 435J10 / 2213
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJobber Length Drill Bit
Aircraft DrillYes
ApplicationStainless Steel, Alloy Steel, Titanium, For Abrasion Resistance
Coolant FedNon Coolant Through , Non-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Decimal Equivalent0.161
Depth X Dia. Ratio4xd
Drill Bit Dimension TypeWire
Drill Bit GroupingDrill Bit
Drill Bit MaterialCobalt
Drill Length ClassJobber Length
Drill Point Length0.033"
FinishStraw, Bronze
Flute Length2 1/8"
Flute TypeSpiral
GradeGrade M42 , Heavy Duty
Helix Angle+21° to +34°
List Number2213
MaterialCobalt
Max. Drilling Depth1 19/32" , 1.594"
No. Of Pieces12
Number Of Flutes2
Overall Length3 1/4"
Point Angle135°
Point TypeSplit Point
Primary Material ApplicationAluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application Iso CodeM, N, P
Secondary Material ApplicationCast Iron, Hi-Temp Alloy , Cast Iron, High Temperature Alloy
Secondary Material Application Iso CodeK, S
Shank Dia.0.156"
Shank Length1 1/8"
Shank TypeStraight
Sheeter DrillNo
Size#20
Spiral DirectionRight Hand
Web ThinningThinned
Depth:dia. Ratio4xD
Drill Bit Point Angle135°
Drill Bit Point TypeSplit Point
Drill Bit Size#20
Drill Diameter Tolerance0"/-0.0007"
Finish - MachiningStraw/Bronze
Material - MachiningCobalt
Material Grade - MachiningGrade M42
Maximum Drilling Depth1 19/32"
Measurement SystemWire
Series2213 Series
Shank Diameter5/32"
Shank Type - MachiningStraight
StandardsNAS 907 TYPE J

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDecimal EquivalentCoolant FedFlute TypeFlute LengthMax. Drilling DepthShank Dia.Overall LengthDepth X Dia. RatioPrice
CLEVELAND C15577 Jobber Drill Bit, 12.25 mm Drill Bit Size, 101 mm Flute Length, 151 mm Overall Length | CQ9HQC C155770.4823Non Coolant ThroughParabolic101 mm2.969"0.469"151 mm4xd€81.29
CLEVELAND C16612 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length | CQ9HQJ C166120.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€29.78
CLEVELAND C11401 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQK C114010.228Non Coolant ThroughParabolic2 5/8"1.969"0.219"3 7/8"10xd€36.14
CLEVELAND C70134 Jobber Length Drill Bit, #1 Drill Bit Size, 3-7/8 Inch Overall Length, Cobalt | CQ9HQL C701340.228Non Coolant ThroughSpiral2 5/8"1.969"0.219"3 7/8"4xd€10.00
CLEVELAND C70143 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQU C701430.1935Non Coolant ThroughSpiral2.438"1.812"0.188"3 5/8"4xd€7.63
CLEVELAND C15940 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQW C159400.1935Non Coolant ThroughSpiral1.188"7/8"0.188"3 5/8"4xd€8.45
CLEVELAND C16621 Jobber Length Drill Bit, #10 Drill Bit Size, 3-5/8 Inch Overall Length | CQ9HQX C166210.1935Non Coolant ThroughParabolic2.438"1.812"0.188"3 5/8"10xd€24.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C70153 2213 Jobber Length Drill Bit, #20 Size, 3-1/4 Inch Overall Length
€7.00 /unit