Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C60152 Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CQ9XME

CLEVELAND C60152 0 Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut

Item: CQ9XME Model: C60152Cross Ref: 32ZX26 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€116.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length5/8"
Cutting TypeCenter Cutting
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle45°
List NumberCEM-RS
MaterialCarbide
Milling Dia.1/2"
Number Of Flutes4
Overall Length2 1/2"
Primary Material ApplicationSteel
Shank Dia.1/2"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill Cutting TypeCenter Cutting
Length Of Cut5/8"
Material GradeGeneral Purpose
Measurement SystemFractional Inch
Milling Diameter1/2"
Primary Material Application Iso CodeP
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.List NumberOverall LengthGradeCutting LengthNumber Of FlutesEnd Mill StylePrice
CLEVELAND C60159 Square End Mill, Center Cutting, 4 Flutes, 1 Inch Milling Dia, 1 1/2 Inch Length Of Cut | CQ9VWB C601591"1"CEM-RS4"General Purpose1 1/2"4Square€308.46
CLEVELAND C80158 Square End Mill, Center Cutting, 4 Flutes, 1 Inch Milling Dia, 1 Inch Length Of Cut | CQ9VWD C801581"1"CEM-RS-TA3 1/2"High Performance1"4Square€346.09
CLEVELAND C60158 Square End Mill, Center Cutting, 4 Flutes, 1 Inch Milling Dia, 1 Inch Length Of Cut | CQ9VWE C601581"1"CEM-RS3 1/2"General Purpose1"4Square€296.42
CLEVELAND C80153 Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9VYC C801531/2"1/2"CEM-RS-TA3"High Performance1"4Square€124.39
CLEVELAND C60153 Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 1 Inch Length Of Cut | CQ9VYD C601531/2"1/2"CEM-RS3"General Purpose1"4Square€103.06
CLEVELAND C80152 Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut | CQ9VYL C801521/2"1/2"CEM-RS-TA2 1/2"High Performance5/8"4Square€113.64
CLEVELAND C80149 Square End Mill, Center Cutting, 4 Flutes, 1/4 Inch Milling Dia, 3/4 Inch Length Of Cut | CQ9VZP C801491/4"1/4"CEM-RS-TA2 1/2"High Performance3/4"4Square€64.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C60152 0 Square End Mill, Center Cutting, 4 Flutes, 1/2 Inch Milling Dia, 5/8 Inch Length Of Cut
€116.87 /unit