Flat Shipping

Flat Shipping at €24.99 + VAT

HAYWARD YSX2040022 Screen 4 Inch Cpvc | AC8MGH 3CEU7

HAYWARD YSX2040022 Screen 4 Inch Cpvc

Item: AC8MGH Model: YSX2040022Cross Ref: 3CEU7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€311.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
MaterialCPVC
ScreenCPVC
Screen Size0.031"
SealViton
Diameter4 1/2"
Gasket MaterialFPM
Length8"
Screen MaterialCPVC
StandardsASTM D1784
Strainer TypeMesh

Shipping Info:

Ship weight (kg) 0.3172
Ship height (cm)22.61
Ship length (cm)20.32
Ship width (cm)11.43
HS code8421990080
Country of OriginUS

Product Variants

ProductModelScreenSizeSealBlow Off PortPrice
HAYWARD YSX1015022 Screen 1-1/4 And 1-1/2 Inch Pvc | AC8MFQ 3CER9 YSX1015022PVC1 1/4", 1 1/2"Viton1 1/2"€62.33
HAYWARD YSX2015022 Screen 1 1/2 Inch Cpvc | AC8MGB 3CEU1 YSX2015022CPVC1.5"Viton1 1/2"€106.14
HAYWARD YSX2030022 Screen 3 Inch Cpvc | AC8MGF 3CEU5 YSX2030022CPVC3"Viton-€220.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HAYWARD YSX2040022 Screen 4 Inch Cpvc
€311.22 /unit