Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C59122 Spiral Point Tap, 5/16-24 Thread Size, 1 1/8 Inch Thread Length, 6 Inch Length | CQ9RQX

CLEVELAND C59122 1011 Spiral Point Tap, 5/16-24 Thread Size, 1 1/8 Inch Thread Length, 6 Inch Length

Item: CQ9RQX Model: C59122Cross Ref: 435V92 / 1011
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size0.281"
65% Thread Drill SizeJ
75% Thread Drill SizeI
Extended NeckYes
FinishBright
Fits ClassClass 2B
Number Of Flutes2
Overall Length6"
Primary Material ApplicationCast Iron, Steel
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.0.156"
Shank Length4 7/8"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.238"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length1 1/8"
Thread LimitH3
Thread Size5/16"-24
Thread StandardFine
Threads Per Inch24
Class Of FitClass 2B
Drill Bit SizeI
Measurement SystemFractional Inch
Secondary Material Application Iso CodeN
Shank Type - MachiningStraight
StandardsUSCTI TABLE 303A
Thread Limit / Class Of FitH3, 2B

Shipping Info:

Ship weight (kg) 0.0643
Ship height (cm)2.54
Ship length (cm)16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
CLEVELAND C57012 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REU C57012#0-805/16"1 5/8"H221.2 mmBottoming0.141"€35.42
CLEVELAND C57600 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REV C57600#0-805/16"1 5/8"H221.2 mmPlug0.141"€32.24
CLEVELAND C57009 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H1/2B | CQ9REW C57009#0-805/16"1 5/8"H121.2 mmPlug0.141"€30.70
CLEVELAND C57011 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H2/2B | CQ9REX C57011#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.14
CLEVELAND C55370 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Ticn | CQ9REY C55370#0-805/16"1 5/8"H221.2 mmPlug0.141"€38.52
CLEVELAND C55290 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Tin | CQ9REZ C55290#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.33
CLEVELAND C96010 Spiral Point Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length, 3 Flutes | CQ9RFB C96010#10-241"2 3/4"2B3#25Plug0.094"€37.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C59122 1011 Spiral Point Tap, 5/16-24 Thread Size, 1 1/8 Inch Thread Length, 6 Inch Length
€123.54 /unit