APOLLO VALVES 88A90A80 Ball Valve, 4 Inch Size, 300Rf, Full Port, Carbon Steel, Multi Seal

Item: CB3CCT Model: 88A90A80
In Stock

Get it by Friday, Jun 13

€4,309.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Body MaterialSteel
ColorBlack
Connection TypeFlange
D2200
D2-222
Dimensions10.03" x 4.62" x 7.16"
Full BoreYes
Grease-freeNo
K2190.5
Medically CleanNo
N28
Series88A Series
ShapeStraight
Size4"
With FilterNo

Shipping Info:

Ship weight (kg) 59.85
Ship height (cm)18.19
Ship length (cm)25.48
Ship width (cm)11.73
Country of OriginUS

Product Variants

ProductModelConnection TypeActuator TypePipe SizeBody MaterialSeat MaterialSeal MaterialShapePort TypePrice
APOLLO 88A90EMG Ball Valve, 8 Inch 300Rf, Full Port, Cs, Gear Oper | BY4DKR 88A90EMGFlangeGear Actuator8"Carbon SteelRPTFEPTFEStraightFull€15,960.20
APOLLO 88A90E35 Ball Valve, 8 Inch 300Rf, Full Port, Cs, Ptfe | BY4DKT 88A90E35Flange-----Straight-€14,227.37
APOLLO 88A90GMG Ball Valve, 10 Inch 300Rf, Full Port, Cs, Gear Oper | BY4DKU 88A90GMGFlangeGear Actuator10"Carbon SteelRPTFEPTFEStraightFull€32,340.71
APOLLO 88A90G01 Ball Valve, 10 Inch 300Rf, Full Port, Cs, Less Gear | BY4DKV 88A90G01Flange-----Straight-€28,704.34
APOLLO 88A90H01 Ball Valve, 12 Inch 300Rf, Full Port, Cs, Less Gear | BY4DKW 88A90H01Flange-----Straight-€34,428.61
APOLLO 88A90HMG Ball Valve, 12 Inch 300Rf, Full Port, Cs, Gear Oper | BY4DKX 88A90HMG300# FlangedGear Actuator12"Carbon SteelRPTFEPTFEStraightFull€45,444.45
APOLLO 88A90001 Ball Valve, 3 Inch 300Rf, Full Port, Cs | BZ7CGB 88A90001FlangeLever Handle3"Carbon SteelRPTFEPTFEStraightFull€3,029.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 88A90A80 Ball Valve, 4 Inch Size, 300Rf, Full Port, Carbon Steel, Multi Seal
€4,309.79 /unit