Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C57602 Spiral Point Tap, #2-56 Thread Size, 7/16 Inch Thread Length, 1 3/4 Inch Length, H2/2B | CQ9RHC

CLEVELAND C57602 1011 Spiral Point Tap, #2-56 Thread Size, 7/16 Inch Thread Length, 1 3/4 Inch Length, H2/2B

Item: CQ9RHC Model: C57602Cross Ref: 435U91 / 1011
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size#49
65% Thread Drill Size1.8 mm
75% Thread Drill Size1.73 mm
Drill Bit Size#50
Extended NeckYes
FinishBlack Oxide
Fits ClassClass 2B
Number Of Flutes2
Overall Length1 3/4"
Primary Material ApplicationAll Materials
Secondary Material ApplicationStainless Steel, Steel
Shank Dia.0.141"
Shank Length1.281"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length7/16"
Thread LimitH2
Thread Size#2-56
Thread StandardCoarse
Threads Per Inch56
Class Of FitClass 2B
Measurement SystemPipe
Secondary Material Application Iso CodeM, P
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302A
Thread Limit / Class Of FitH2, 2B

Shipping Info:

Ship weight (kg) 0.0824
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
CLEVELAND C57012 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REU C57012#0-805/16"1 5/8"H221.2 mmBottoming0.141"€35.42
CLEVELAND C57600 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REV C57600#0-805/16"1 5/8"H221.2 mmPlug0.141"€32.24
CLEVELAND C57009 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H1/2B | CQ9REW C57009#0-805/16"1 5/8"H121.2 mmPlug0.141"€30.70
CLEVELAND C57011 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H2/2B | CQ9REX C57011#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.14
CLEVELAND C55370 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Ticn | CQ9REY C55370#0-805/16"1 5/8"H221.2 mmPlug0.141"€38.52
CLEVELAND C55290 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Tin | CQ9REZ C55290#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.33
CLEVELAND C96010 Spiral Point Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length, 3 Flutes | CQ9RFB C96010#10-241"2 3/4"2B3#25Plug0.094"€37.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C57602 1011 Spiral Point Tap, #2-56 Thread Size, 7/16 Inch Thread Length, 1 3/4 Inch Length, H2/2B
€29.84 /unit