Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C57177 Spiral Point Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 15/16 Inch Length | CQ9RPK

CLEVELAND C57177 1011 Spiral Point Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 15/16 Inch Length

Item: CQ9RPK Model: C57177Cross Ref: 435U44 / 1011
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size8.4 mm
65% Thread Drill SizeP
75% Thread Drill Size0.312"
Drill Bit Size5/16"
Extended NeckYes
FinishBright
Fits ClassClass 2B-3B
Number Of Flutes3
Overall Length2.938"
Primary Material ApplicationAll Materials
Shank Dia.0.188"
Shank Length1.688"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.286"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length3/4"
Thread LimitH5
Thread Size3/8"-16
Thread StandardCoarse
Threads Per Inch16
Class Of FitClass 2B-3B
Measurement SystemFractional Inch
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302A
Thread Limit / Class Of FitH5, 2B-3B

Shipping Info:

Ship weight (kg) 0.0049
Ship height (cm)2.54
Ship length (cm)9.8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeTap ChamferShank Dia.Price
CLEVELAND C57012 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REU C57012#0-805/16"1 5/8"H221.2 mmBottoming0.141"€35.42
CLEVELAND C57600 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9REV C57600#0-805/16"1 5/8"H221.2 mmPlug0.141"€32.24
CLEVELAND C57009 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H1/2B | CQ9REW C57009#0-805/16"1 5/8"H121.2 mmPlug0.141"€30.70
CLEVELAND C57011 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, H2/2B | CQ9REX C57011#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.14
CLEVELAND C55370 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Ticn | CQ9REY C55370#0-805/16"1 5/8"H221.2 mmPlug0.141"€38.52
CLEVELAND C55290 Spiral Point Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Tin | CQ9REZ C55290#0-805/16"1 5/8"H221.2 mmPlug0.141"€33.33
CLEVELAND C96010 Spiral Point Tap, #10-24 Thread Size, 1 Inch Thread Length, 2 3/4 Inch Length, 3 Flutes | CQ9RFB C96010#10-241"2 3/4"2B3#25Plug0.094"€37.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C57177 1011 Spiral Point Tap, 3/8-16 Thread Size, 3/4 Inch Thread Length, 2 15/16 Inch Length
€24.88 /unit