Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C54149 Straight Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 1 7/8 Inch Length, Taper | CQ9XVN

CLEVELAND C54149 1001 Straight Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 1 7/8 Inch Length, Taper

Item: CQ9XVN Model: C54149Cross Ref: 435L41 / 1001
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight Flute Tap
55% Thread Drill Size0.094"
65% Thread Drill Size2.3 mm
75% Thread Drill Size2.2 mm
Extended NeckYes
FinishBright
Fits ClassClass 2B
Number Of Flutes3
Overall Length1 7/8"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shank Dia.0.141"
Shank Length1.281"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.11"
Tap ChamferTaper
Tap Length StandardUSCTI
Tap MaterialHigh Speed Steel
Tap Shank StandardUSCTI
Thread DirectionRight Hand
Thread Length1/4"
Thread LimitH2
Thread StandardCoarse
Threads Per Inch40
Class Of FitClass 2B
Measurement SystemPipe
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302A
Thread Limit / Class Of FitH2, 2B
Thread Size#4-40

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)8
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread LengthOverall LengthThread LimitThread DirectionNumber Of Flutes75% Thread Drill SizeThread SizeTap ChamferPrice
CLEVELAND C60732 Straight Flute Hand Tap, #10-32 Thread Size, 1/2 Inch Thread Length, 2 3/8 Inch Length | CQ9XRH C607321/2"2 3/8"H3Left Hand4#21-Plug€20.91
CLEVELAND C55156 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRJ C551565/16"1 5/8"H2Right Hand21.2 mm-Plug€32.92
CLEVELAND C54030 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRK C540305/16"1 5/8"H2Right Hand21.2 mm-Bottoming€27.37
CLEVELAND C54027 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length | CQ9XRL C540275/16"1 5/8"H1Right Hand21.2 mm-Bottoming€29.80
CLEVELAND C54029 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Pipe | CQ9XRM C540295/16"1 5/8"H2Right Hand21.2 mm-Plug€27.46
CLEVELAND C54026 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Pipe | CQ9XRN C540265/16"1 5/8"H1Right Hand21.2 mm-Plug€28.94
CLEVELAND C54025 Straight Flute Tap, #0-80 Thread Size, 5/16 Inch Thread Length, 1 5/8 Inch Length, Taper | CQ9XRP C540255/16"1 5/8"H1Right Hand21.2 mm-Taper€28.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C54149 1001 Straight Flute Tap, #4-40 Thread Size, 1/4 Inch Thread Length, 1 7/8 Inch Length, Taper
€16.55 /unit