Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C42205 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 3/4 Inch Milling Dia | CQ9EGF

CLEVELAND C42205 0 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 3/4 Inch Milling Dia

Item: CQ9EGF Model: C42205Cross Ref: 438G96 / 0
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Cutting Length1.312"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHD-2B
MaterialHigh Speed Steel
Material ApplicationAluminum, Carbon Steel, Alloy Steel, Cast Iron
Material Grade - MachiningGeneral Purpose
Milling Dia.3/4"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length5 3/5"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeN, P, K
Shank Dia.3/4"
Shank TypeWeldon , Weldon Flat
Spiral DirectionRight Hand
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.1989
Ship height (cm)2.59
Ship length (cm)14.5
Ship width (cm)2.59
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishList NumberOverall LengthCutting LengthCoolant FedNumber Of FlutesPrice
CLEVELAND C42212 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 1 Inch Milling Dia | CQ9EFP C422121"1"Bright, UncoatedHD-2B6.3"1 5/8"Non Coolant Through2€261.19
CLEVELAND C42189 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 1/4 Inch Milling Dia | CQ9EFQ C421891/4"3/8"Bright, UncoatedHD-2B3.3"1/2"Non Coolant Through2€69.54
CLEVELAND C75119 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 1/4 Inch Milling Dia | CQ9EFR C751191/4"3/8"Bright, UncoatedHD-2B3.3"3/8"Non Coolant Through2€60.85
CLEVELAND C42184 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 1/8 Inch Milling Dia | CQ9EFT C421841/8"3/8"Bright, UncoatedHD-2B3"3/8"Non Coolant Through2€69.54
CLEVELAND C42199 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia | CQ9EFV C421990.344"1/2"Bright, UncoatedHD-2B4.1"0.812"Non Coolant Through2€102.44
CLEVELAND C42194 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia | CQ9EFW C421940.344"3/8"Bright, UncoatedHD-2B3 1/2"0.562"Non Coolant Through2€75.46
CLEVELAND C42197 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia | CQ9EFX C421970.344"1/2"Bright, UncoatedHD-2B4.1"0.812"Non Coolant Through2€100.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C42205 0 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 3/4 Inch Milling Dia