Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C42194 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia | CQ9EFW

CLEVELAND C42194 0 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia

Item: CQ9EFW Model: C42194Cross Ref: 438G92 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting DirectionRight Hand
Cutting Length0.562"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleBall Nose
End TypeDouble End
FinishBright, Uncoated
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHD-2B
MaterialHigh Speed Steel
Material ApplicationAluminum, Carbon Steel, Alloy Steel, Cast Iron
Material Grade - MachiningGeneral Purpose
Milling Dia.0.344"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length3 1/2"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeN, P, K
Shank Dia.3/8"
Shank TypeWeldon , Weldon Flat
Spiral DirectionRight Hand
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial
End Mill Cutting TypeCenter Cutting
Length Of Cut9/16"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)2.54
Ship length (cm)8.99
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Shank Dia.FinishList NumberOverall LengthCutting LengthCoolant FedNumber Of FlutesPrice
CLEVELAND C42212 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 1 Inch Milling Dia | CQ9EFP C422121"1"Bright, UncoatedHD-2B6.3"1 5/8"Non Coolant Through2€261.19
CLEVELAND C42189 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 1/4 Inch Milling Dia | CQ9EFQ C421891/4"3/8"Bright, UncoatedHD-2B3.3"1/2"Non Coolant Through2€69.54
CLEVELAND C75119 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 1/4 Inch Milling Dia | CQ9EFR C751191/4"3/8"Bright, UncoatedHD-2B3.3"3/8"Non Coolant Through2€60.85
CLEVELAND C42184 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 1/8 Inch Milling Dia | CQ9EFT C421841/8"3/8"Bright, UncoatedHD-2B3"3/8"Non Coolant Through2€69.54
CLEVELAND C42199 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia | CQ9EFV C421990.344"1/2"Bright, UncoatedHD-2B4.1"0.812"Non Coolant Through2€102.44
CLEVELAND C42197 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia | CQ9EFX C421970.344"1/2"Bright, UncoatedHD-2B4.1"0.812"Non Coolant Through2€100.89
CLEVELAND C39139 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia | CQ9EFY C391390.344"3/8"Bright, UncoatedHD-2B3 1/2"0.562"Non Coolant Through2€64.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C42194 0 Ball End Mill, High Speed Steel, Bright Finish, 2 Flutes, 11/32 Inch Milling Dia
€78.26 /unit