Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C42056 High Speed Steel End Mill 7/32 Inch D 1/2 Inch Cut L | AC4YFC 31C219

CLEVELAND C42056 0 High Speed Steel End Mill 7/32 Inch D 1/2 Inch Cut L

Item: AC4YFC Model: C42056Cross Ref: 31C219 / 0
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Speed Steel End Mill
Chip-breakerNo
Corner Radius3 1/4"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1/2"
Cutting TypeCenter , Center Cutting
Diameter0.219"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndDouble
End Mill ApplicationFinishing
End Mill MaterialHigh Speed Steel
End Mill StyleSquare
End TypeDouble End
FinishBright
GradeGeneral Purpose
Helix Angle1/2"
Length Of Cut1/2"
MaterialHigh Speed Steel
Material GradeGeneral Purpose
Milling Dia.7/32"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes2
Overall Length3 1/4"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementFractional Inch
End Mill Cutting TypeCenter Cutting
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)8.51
Ship width (cm)2.54
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Length Of CutHelix AngleOverall LengthCutting DirectionFinishPrice
CLEVELAND C42096 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEE 31C197 C420961/8"23/8"0.188"0.188"2 3/4"Right HandBright€34.30
CLEVELAND C39044 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEF 31C198 C390441/8"23/8"0.188"0.188"2 3/4"Right Hand-€32.71
CLEVELAND C39049 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEG 31C199 C390491/8"23/8"0.188"0.188"2 3/4"Right Hand-€35.27
CLEVELAND C42051 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEH 31C201 C420511/8"23/8"3/8"3/8"3.062"Right HandBright€32.09
CLEVELAND C33648 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEJ 31C202 C336481/8"23/8"3/8"3/8"3 1/16"Right Hand-€39.28
CLEVELAND C33689 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEK 31C203 C336891/8"23/8"3/8"3/8"3 1/16"Right Hand-€41.86
CLEVELAND C33626 High Speed Steel End Mill 9/64 Inch D 7/16 Inch Cut L | AC4YEL 31C204 C336269/64"23/8"0.438"0.438"3 1/8"Right HandBright€39.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C42056 0 High Speed Steel End Mill 7/32 Inch D 1/2 Inch Cut L