Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C42051 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEH 31C201

CLEVELAND C42051 0 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L

Item: AC4YEH Model: C42051Cross Ref: 31C201 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Speed Steel End Mill
Corner Radius3.062"
Cutting DirectionRight Hand
Cutting Length3/8"
Cutting TypeCenter
Diameter1/8"
Dimension TypeFractional Inch
EndDouble
End Mill StyleSquare
End TypeDouble
FinishBright
GradeGeneral Purpose
Helix Angle3/8"
Length Of Cut3/8"
List NumberHD2
MaterialHigh Speed Steel
Milling Dia.1/8"
Number Of Flutes2
Overall Length3.062"
Shank Dia.3/8"
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
Material - MachiningHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)8.1
Ship width (cm)2.54
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Length Of CutHelix AngleOverall LengthCutting DirectionFinishPrice
CLEVELAND C42096 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEE 31C197 C420961/8"23/8"0.188"0.188"2 3/4"Right HandBright€34.30
CLEVELAND C39044 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEF 31C198 C390441/8"23/8"0.188"0.188"2 3/4"Right Hand-€32.71
CLEVELAND C39049 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEG 31C199 C390491/8"23/8"0.188"0.188"2 3/4"Right Hand-€35.27
CLEVELAND C33648 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEJ 31C202 C336481/8"23/8"3/8"3/8"3 1/16"Right Hand-€39.28
CLEVELAND C33689 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEK 31C203 C336891/8"23/8"3/8"3/8"3 1/16"Right Hand-€41.86
CLEVELAND C33626 High Speed Steel End Mill 9/64 Inch D 7/16 Inch Cut L | AC4YEL 31C204 C336269/64"23/8"0.438"0.438"3 1/8"Right HandBright€39.74
CLEVELAND C33649 High Speed Steel End Mill 9/64 Inch D 7/16 Inch Cut L | AC4YEM 31C205 C336490.141"23/8"0.438"0.438"3 1/8"Right HandTin Coat€32.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C42051 0 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L
€40.97 /unit