CLEVELAND C41053 High Speed Steel End Mill 1/16 Inch D 3/16 Inch Cut L | AC4ZJN 31C848

CLEVELAND C41053 0 High Speed Steel End Mill 1/16 Inch D 3/16 Inch Cut L

Item: AC4ZJN Model: C41053Cross Ref: 31C848 / 0
In Stock

Get it by Thursday, Jun 12

€31.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Speed Steel End Mill
Corner Radius2 1/4"
Cutting DirectionRight Hand
Cutting Length0.188"
Cutting TypeCenter
Diameter0.062"
Dimension TypeFractional Inch
EndDouble
End Mill StyleBall Nose
End TypeDouble
FinishBright
GradeGeneral Purpose
Helix Angle0.188"
Length Of Cut0.188"
List NumberHMD2B
MaterialHigh Speed Steel
Milling Dia.0.062"
Number Of Flutes2
Overall Length2 1/4"
Shank Dia.0.188"

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)2.54
Ship length (cm)8.1
Ship width (cm)2.54
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Length Of CutHelix AngleOverall LengthCutting DirectionFinishPrice
CLEVELAND C42096 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEE 31C197 C420961/8"23/8"0.188"0.188"2 3/4"Right HandBright€34.30
CLEVELAND C39044 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEF 31C198 C390441/8"23/8"0.188"0.188"2 3/4"Right Hand-€32.71
CLEVELAND C39049 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEG 31C199 C390491/8"23/8"0.188"0.188"2 3/4"Right Hand-€35.27
CLEVELAND C42051 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEH 31C201 C420511/8"23/8"3/8"3/8"3.062"Right HandBright€32.09
CLEVELAND C33648 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEJ 31C202 C336481/8"23/8"3/8"3/8"3 1/16"Right Hand-€39.28
CLEVELAND C33689 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEK 31C203 C336891/8"23/8"3/8"3/8"3 1/16"Right Hand-€41.86
CLEVELAND C33626 High Speed Steel End Mill 9/64 Inch D 7/16 Inch Cut L | AC4YEL 31C204 C336269/64"23/8"0.438"0.438"3 1/8"Right HandBright€39.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C41053 0 High Speed Steel End Mill 1/16 Inch D 3/16 Inch Cut L
€31.10 /unit