Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C39910 Square End High Speed Steel, Ticn Finish, Double End, 3/32 Inch Milling Dia | CQ9XCT

CLEVELAND C39910 0 Square End High Speed Steel, Ticn Finish, Double End, 3/32 Inch Milling Dia

Item: CQ9XCT Model: C39910Cross Ref: 438K73 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length0.281"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeDouble End
FinishTiCN
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHMD-2-TC
MaterialHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.0.094"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes2
Overall Length2 5/8"
Primary Material ApplicationAluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application Iso CodeK, N, P
Shank Dia.0.188"
Shank TypeStraight
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial

Shipping Info:

Ship weight (kg) 0.0094
Ship height (cm)2.54
Ship length (cm)8.2
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.FinishList NumberOverall LengthCutting LengthNumber Of FlutesShank Dia.MaterialPrice
CLEVELAND C41003 Square End Mill, High Speed Steel, Bright Finish, Double End, 1/16 Inch Cut | CQ9XBM C410030.047"Bright, UncoatedHMD-22"0.062"20.188"High Speed Steel€36.41
CLEVELAND C41006 Square End Mill, High Speed Steel, Bright Finish, Double End, 1/8 Inch Cut | CQ9XBN C410060.078"Bright, UncoatedHMD-22"1/8"20.188"High Speed Steel€30.98
CLEVELAND C41037 Square End Mill, High Speed Steel, Bright Finish, Double End, 2 Flutes | CQ9XBP C41037---------
RFQ
CLEVELAND C41036 Square End Mill, High Speed Steel, Bright Finish, Double End, 3/16 Inch Cut | CQ9XBQ C410360.062"Bright, UncoatedHMD-22 1/4"0.188"20.188"High Speed Steel€33.38
CLEVELAND C41005 Square End Mill, High Speed Steel, Bright Finish, Double End, 3/32 Inch Cut | CQ9XBR C410050.062"Bright, UncoatedHMD-22"0.094"20.188"High Speed Steel€30.04
CLEVELAND C41032 Square End Mill, High Speed Steel, Bright Finish, Double End, 3/32 Inch Cut | CQ9XBT C410320.031"Bright, UncoatedHMD-22 1/4"0.094"20.188"High Speed Steel€32.74
CLEVELAND C41001 Square End Mill, High Speed Steel, Bright Finish, Double End, 3/64 Inch Cut | CQ9XBU C410010.031"Bright, UncoatedHMD-22"0.047"20.188"High Speed Steel€37.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C39910 0 Square End High Speed Steel, Ticn Finish, Double End, 3/32 Inch Milling Dia
€50.78 /unit