Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U08210.037.0450 Hex Cap Screw Grade 2 3/8-16 x 4-1/2 - Pack Of 10 | AB6ZDZ 22RY37

APPROVED VENDOR U08210.037.0450 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 4 1/2 In Lg., 15/64 In Head Ht., Gr. 2, 10 Pk

Item: AB6ZDZ Model: U08210.037.0450Cross Ref: 22RY37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.48 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishZinc Plated
GradeGrade 2
Head Height15/64"
Head TypeHex
Head Width9/16"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length1"
Thread Size3/8"-16
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 2
Material Quality StandardsSAE J429
Minimum Thread Length1"
Overall Length4 1/2"
Rockwell HardnessHRB80
Tensile Strength74000 psi
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.6728
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U08210.037.0050 Hex Cap Screw Grade 2 3/8-16 x 1/2 - Pack Of 50 | AB6ZDF 22RY20 U08210.037.0050Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€9.19
APPROVED VENDOR U08210.037.0062 Hex Cap Screw Grade 2 3/8-16 x 5/8 - Pack Of 50 | AB6ZDG 22RY21 U08210.037.0062Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€10.10
APPROVED VENDOR U08210.037.0075 Hex Cap Screw Grade 2 3/8-16 x 3/4 - Pack Of 50 | AB6ZDH 22RY22 U08210.037.0075Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€14.33
APPROVED VENDOR U08210.037.0087 Hex Cap Screw Grade 2 3/8-16 x 7/8 - Pack Of 50 | AB6ZDJ 22RY23 U08210.037.0087Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€13.44
APPROVED VENDOR U08210.037.0100 Hex Cap Screw Grade 2 3/8-16 x 1 - Pack Of 50 | AB6ZDK 22RY24 U08210.037.0100Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€9.51
APPROVED VENDOR U08210.037.0125 Hex Cap Screw Grade 2 3/8-16 x 1-1/4 - Pack Of 50 | AB6ZDL 22RY25 U08210.037.0125Fully ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€11.07
APPROVED VENDOR U08210.037.0150 Hex Cap Screw Grade 2 3/8-16 x 1-1/2 - Pack Of 50 | AB6ZDM 22RY26 U08210.037.0150Partially ThreadedRight HandHex-3/8"-16SteelZinc PlatedCoarse50€21.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U08210.037.0450 Hex Head Cap Screw, 3/8 In - 16 Thread Size, Steel, 4 1/2 In Lg., 15/64 In Head Ht., Gr. 2, 10 Pk
€14.48 /pack