Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C39716 Square End Mill, Center Cutting, 3 Flutes, 11/16 Inch Milling Dia, 1 5/8 Inch Cut | CQ9XLH

CLEVELAND C39716 0 Square End Mill, Center Cutting, 3 Flutes, 11/16 Inch Milling Dia, 1 5/8 Inch Cut

Item: CQ9XLH Model: C39716Cross Ref: 438K21 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€111.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityYes
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 5/8"
Cutting TypeCenter Cutting
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill StyleSquare
End TypeSingle End
FinishTiCN
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHG-3-TC
MaterialHigh Speed Steel
Material Grade - MachiningGeneral Purpose
Milling Dia.0.688"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityYes
Number Of Flutes3
Overall Length3 3/4"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.5/8"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityNo
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial
End Mill Cutting TypeCenter Cutting
Finish - MachiningTiCN
Length Of Cut1 5/8"
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.1269
Ship height (cm)2.54
Ship length (cm)9.7
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesPrimary Material ApplicationShank Dia.Helix AngleOverall LengthFinishList NumberPrice
CLEVELAND C38916 Square End Mill, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URG C389161 1/2"2Cast Iron, Steel1 1/4"30°4 1/2"TiCNHG-2-TC€222.88
CLEVELAND C33799 Square End Mill, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URH C337991 1/2"2Cast Iron, Steel1"30°4 1/2"TinHG-2-TN€201.09
CLEVELAND C38915 Square End Mill, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URJ C389151 1/2"2Cast Iron, Steel1"30°4 1/2"TiCNHG-2-TC€222.88
CLEVELAND C33800 Square End Mill, Center Cutting, 2 Flutes, 1 1/2 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URK C338001 1/2"2Cast Iron, Steel1 1/4"30°4 1/2"TinHG-2-TN€207.44
CLEVELAND C33796 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URN C337961 1/4"2Cast Iron, Steel1"30°4 1/2"TinHG-2-TN€159.87
CLEVELAND C38911 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URP C389111 1/4"2Cast Iron, Steel7/8"30°4 1/8"TiCNHG-2-TC€191.01
CLEVELAND C38912 Square End Mill, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia, 1 5/8 Inch Cut | CQ9URQ C389121 1/4"2Cast Iron, Steel1"30°4 1/2"TiCNHG-2-TC€168.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C39716 0 Square End Mill, Center Cutting, 3 Flutes, 11/16 Inch Milling Dia, 1 5/8 Inch Cut
€111.70 /unit