Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

STARRETT 277-6 Spring Divider 6 Inch Round Solid | AC4HHE 2ZVA7 / 51311

STARRETT 277-6 51311 Toolmakers Spring Type Divider, 6 Inch Size

Item: AC4HHE Model: 277-6Cross Ref: 2ZVA7 / 51311
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€161.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Divider
Caliper MaterialSteel
ConstructionSteel
Joint TypeSpring
Leg StyleRound
Max. Measurement6"
Nut TypeSolid
Range6"
Tip TypeSolid Points

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.29
Ship length (cm)20.32
Ship width (cm)9.65
HS code9017800000
Country of OriginUS

Product Details:

    • Starrett 277-6 is a spring-type divider with an opening capacity of 6 inches (75 mm). It is used in woodworking and metalworking applications to measure distances or scribe circles / arcs on workpieces.
    • This Starrett divider features a strong and flexible bow spring and a hardened fulcrum stud for durability and a centrally located leg adjustment for smooth operations.

Product Variants

ProductModelRangeJoint TypeNut TypeTip TypeLeg StyleConstructionCaliper MaterialMax. MeasurementPrice
STARRETT 277-3 Spring Dividers 4 Inch Steel Solid Nut | AE9XAH 6NAX6 / 51309 277-34"SpringSolidSolid Points-Steel--€113.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT 277-6 51311 Toolmakers Spring Type Divider, 6 Inch Size
€161.71 /unit