Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C33782 High Speed Steel End Mill 11/16 Inch D 1 5/16 Inch Cut L | AC4YQW 31C454

CLEVELAND C33782 0 High Speed Steel End Mill 11/16 Inch D 1 5/16 Inch Cut L

Item: AC4YQW Model: C33782Cross Ref: 31C454 / 0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Speed Steel End Mill
Chip-breakerNo
Corner Radius3 3/4"
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length1 5/16"
Cutting TypeCenter , Center Cutting
Diameter11/16"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
EndSingle
End Mill ApplicationFinishing
End Mill MaterialHigh Speed Steel
End Mill StyleSquare
End TypeSingle End
GradeGeneral Purpose
Helix Angle1.312"
Length Of Cut1.312"
MaterialHigh Speed Steel
Material GradeGeneral Purpose
Milling Dia.11/16"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Number Of Flutes2
Overall Length3 3/4"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Shank Dia.5/8"
Shank TypeWeldon Flat
System Of MeasurementFractional Inch

Shipping Info:

Ship weight (kg) 0.1282
Ship height (cm)2.54
Ship length (cm)9.7
Ship width (cm)2.54
HS code8207703030
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Length Of CutHelix AngleOverall LengthCutting DirectionFinishPrice
CLEVELAND C42096 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEE 31C197 C420961/8"23/8"0.188"0.188"2 3/4"Right HandBright€34.30
CLEVELAND C39044 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEF 31C198 C390441/8"23/8"0.188"0.188"2 3/4"Right Hand-€32.71
CLEVELAND C39049 High Speed Steel End Mill 1/8 Inch D 3/16 Inch Cut L | AC4YEG 31C199 C390491/8"23/8"0.188"0.188"2 3/4"Right Hand-€35.27
CLEVELAND C42051 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEH 31C201 C420511/8"23/8"3/8"3/8"3.062"Right HandBright€32.09
CLEVELAND C33648 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEJ 31C202 C336481/8"23/8"3/8"3/8"3 1/16"Right Hand-€39.28
CLEVELAND C33689 High Speed Steel End Mill 1/8 Inch D 3/8 Inch Cut L | AC4YEK 31C203 C336891/8"23/8"3/8"3/8"3 1/16"Right Hand-€41.86
CLEVELAND C33626 High Speed Steel End Mill 9/64 Inch D 7/16 Inch Cut L | AC4YEL 31C204 C336269/64"23/8"0.438"0.438"3 1/8"Right HandBright€39.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C33782 0 High Speed Steel End Mill 11/16 Inch D 1 5/16 Inch Cut L
€77.12 /unit