Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C32888 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut | CQ9TAP

CLEVELAND C32888 0 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut

Item: CQ9TAP Model: C32888Cross Ref: 2NFY5 / 0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1/2"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeDouble End
FinishTiCN
GradeGeneral Purpose
Helix Angle30°
List NumberHDC-2-TC
MaterialCobalt
Milling Dia.1/4"
Number Of Flutes2
Overall Length3 3/8"
Primary Material ApplicationStainless Steel, Steel
Shank Dia.3/8"
Shank TypeWeldon Flat
System Of MeasurementImperial
Finish - MachiningTiCN
Length Of Cut1/2"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndDouble End

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)8.71
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthFinishList NumberEnd Mill Cutting TypeCutting DirectionPrice
CLEVELAND C32912 Square End Mill, 2 Flutes, 1 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CQ9TAF C329121"21"6 3/8"TiCNHDC-2-TCCenter CuttingRight Hand€224.92
CLEVELAND C32904 Square End Mill, 2 Flutes, 1/2 Inch Milling Dia, 13/16 Inch Length Of Cut | CQ9TAJ C329041/2"21/2"4 1/8"TiCNHDC-2-TCCenter CuttingRight Hand€63.54
CLEVELAND C52166 Square End Mill, 2 Flutes, 11/16 Inch Milling Dia, 1 5/16 Inch Length Of Cut | CQ9TBD C52166---------
RFQ
CLEVELAND C32894 Square End Mill, 2 Flutes, 11/32 Inch Milling Dia, 9/16 Inch Length Of Cut | CQ9TBG C3289411/32"23/8"3 1/2"--Center CuttingRight Hand€43.95
CLEVELAND C32909 Square End Mill, 2 Flutes, 13/16 Inch Milling Dia, 1 9/16 Inch Length Of Cut | CQ9TBW C3290913/16"27/8"6 1/8"--Center CuttingRight Hand€158.26
CLEVELAND C32846 Square End Mill, 2 Flutes, 15/16 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CQ9TCC C3284615/16"21"6 3/8"Bright, Uncoated-Center CuttingRight Hand€160.25
CLEVELAND C32911 Square End Mill, 2 Flutes, 15/16 Inch Milling Dia, 1 5/8 Inch Length Of Cut | CQ9TCD C3291115/16"21"6 3/8"--Center CuttingRight Hand€213.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C32888 0 Square End Mill, 2 Flutes, 1/4 Inch Milling Dia, 1/2 Inch Length Of Cut
€43.41 /unit