Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C32607 Square End Mill, Center Cutting, 4 Flutes, 1 1/2 Inch Milling Dia | CQ9VUT

CLEVELAND C32607 0 Square End Mill, Center Cutting, 4 Flutes, 1 1/2 Inch Milling Dia

Item: CQ9VUT Model: C32607Cross Ref: 437Y87 / 0
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerNo
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length2"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishTin
GradeGeneral Purpose
Hardened CompatibilityNo
Helix Angle30°
List NumberHGC-4C-TN
MaterialCobalt
Material Grade - MachiningGeneral Purpose
Milling Dia.1 1/2"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length4 1/2"
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Dia.1 1/4"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityYes
System Of MeasurementFractional Inch , Imperial
Finish - MachiningTiN
Length Of Cut2"
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.6818
Ship height (cm)4.5
Ship length (cm)12.8
Ship width (cm)4.5
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthFinishList NumberEnd Mill Cutting TypeCutting DirectionPrice
CLEVELAND C42633 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CQ9UCR C426331 1/4"21 1/4"4 1/2"Bright, UncoatedHGC-2Center CuttingRight Hand€151.61
CLEVELAND C75161 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 Inch Milling Dia | CQ9UCT C751611"23/4"4 1/8"Bright, UncoatedHGC-2Center CuttingRight Hand€104.92
CLEVELAND C75162 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 Inch Milling Dia | CQ9UCU C751621"21"4 3/4"Bright, UncoatedHGC-2Center CuttingRight Hand-
RFQ
CLEVELAND C75160 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 Inch Milling Dia | CQ9UCV C751601"25/8"4"Bright, UncoatedHGC-2Center CuttingRight Hand€89.47
CLEVELAND C75130 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia | CQ9UCW C751301/2"23/8"2.688"Bright, UncoatedHGC-2Center CuttingRight Hand€23.37
CLEVELAND C75131 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia | CQ9UCX C751311/2"21/2"3 1/2"Bright, UncoatedHGC-2Center CuttingRight Hand€32.47
CLEVELAND C75132 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia | CQ9UCY C75132---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C32607 0 Square End Mill, Center Cutting, 4 Flutes, 1 1/2 Inch Milling Dia