Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C42633 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia | CQ9UCR

CLEVELAND C42633 0 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia

Item: CQ9UCR Model: C42633Cross Ref: 2NFK3 / 0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€160.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length1 5/8"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List NumberHGC-2
MaterialCobalt
Milling Dia.1 1/4"
Number Of Flutes2
Overall Length4 1/2"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Shank Dia.1 1/4"
Shank TypeWeldon Flat
System Of MeasurementImperial
Length Of Cut1 5/8"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)3.51
Ship length (cm)11.71
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthFinishList NumberEnd Mill Cutting TypeCutting DirectionPrice
CLEVELAND C75161 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 Inch Milling Dia | CQ9UCT C751611"23/4"4 1/8"Bright, UncoatedHGC-2Center CuttingRight Hand€104.92
CLEVELAND C75162 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 Inch Milling Dia | CQ9UCU C751621"21"4 3/4"Bright, UncoatedHGC-2Center CuttingRight Hand-
RFQ
CLEVELAND C75160 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 Inch Milling Dia | CQ9UCV C751601"25/8"4"Bright, UncoatedHGC-2Center CuttingRight Hand€89.47
CLEVELAND C75130 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia | CQ9UCW C751301/2"23/8"2.688"Bright, UncoatedHGC-2Center CuttingRight Hand€23.37
CLEVELAND C75131 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia | CQ9UCX C751311/2"21/2"3 1/2"Bright, UncoatedHGC-2Center CuttingRight Hand€32.47
CLEVELAND C75132 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1/2 Inch Milling Dia | CQ9UCY C75132---------
RFQ
CLEVELAND C75127 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1/8 Inch Milling Dia | CQ9UCZ C75127---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C42633 0 Square End Mill, Bright Finish, Center Cutting, 2 Flutes, 1 1/4 Inch Milling Dia
€160.53 /unit