Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C31109 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia | CQ9WHW

CLEVELAND C31109 0 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia

Item: CQ9WHW Model: C31109Cross Ref: 437W12 / 0
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cast Iron (k) CompatibilityNo
Chip-breakerYes
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Cutting Length2"
Dimension TypeFractional Inch
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishTiAlN
GradeHeavy Duty , Heavy-Duty
Hardened CompatibilityNo
Helix Angle30°
List NumberRG8-TA
MaterialCobalt
Material Grade - MachiningHeavy Duty
Milling Dia.3/8"
Neck Dia.Not Applicable
Neck LengthNot Applicable
Non Ferrous (n) CompatibilityNo
Number Of Flutes4
Overall Length4"
Primary Material ApplicationStainless Steel, Steel
Primary Material Application Iso CodeM, P
Shank Dia.1/2"
Shank TypeWeldon , Weldon Flat
Stainless (m) CompatibilityYes
Steel (p) CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch , Imperial
Finish - MachiningTiAlN
Length Of Cut2"
Material - MachiningCobalt
Measurement SystemFractional Inch
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)10.49
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthFinishList NumberGradeCoolant FedPrice
CLEVELAND C30791 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 Inch Milling Dia | CQ9UDN C307911"33/4"3 3/4"Bright, UncoatedRG9Heavy Duty-€200.83
CLEVELAND C30721 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1/2 Inch Milling Dia | CQ9UDP C307211/2"31/2"5"Bright, UncoatedRG9Heavy Duty-€140.90
CLEVELAND C30722 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDQ C307223/4"33/4"5 1/4"Bright, UncoatedRG9Heavy Duty-€135.99
CLEVELAND C30723 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDR C307233/4"33/4"6 1/4"Bright, UncoatedRG9Heavy Duty-€246.49
CLEVELAND C30785 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDT C30785---------
RFQ
CLEVELAND C30786 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDU C307863/4"33/4"4 1/2"Bright, UncoatedRG9Heavy Duty-€150.54
CLEVELAND C30780 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/8 Inch Milling Dia | CQ9UDV C307803/8"33/8"2 1/2"Bright, UncoatedRG9Heavy Duty-€62.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C31109 0 Square End Mill, Center Cutting, 4 Flutes, 3/8 Inch Milling Dia
€107.18 /unit