STAFFORD MFG 8A306 Shaft Collar, 2 Piece Split, Clamp Type, 3-3/8 Inch Bore, Aluminum | CJ6EHF

STAFFORD MFG 8A306 Shaft Collar, 2 Piece Split, Clamp Type, 3-3/8 Inch Bore, Aluminum

Item: CJ6EHF Model: 8A306
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size3 3/8"
GradeGrade 2024-T351
MaterialAluminum
Outside Dia.4 3/4"
Screw Length1"
Screw MaterialAlloy Steel
Screw Size3/8"-24
TypeLow Profile
Width22/25"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.Screw LengthBore SizeScrew SizeTypeMaterialScrew MaterialPrice
STAFFORD MFG 8A001 Shaft Collar, 2 Piece Split, Clamp Type, 1/16 Inch Bore, Aluminum | CJ6EEW 8A0011/2"3/8"1/16"#4-40Low ProfileAluminumAlloy Steel€15.14
RFQ
STAFFORD MFG 8A001.5 Shaft Collar, 2 Piece Split, Clamp Type, 3/32 Inch Bore, Aluminum | CJ6EEX 8A001.51/2"3/8"3/32"#4-40Low ProfileAluminumAlloy Steel€15.14
RFQ
STAFFORD MFG 8A002 Shaft Collar, 2 Piece Split, Clamp Type, 1/8 Inch Bore, Aluminum | CJ6EEY 8A0021/2"3/8"1/8"#4-40Low ProfileAluminumAlloy Steel€14.67
RFQ
STAFFORD MFG 8A002.5 Shaft Collar, 2 Piece Split, Clamp Type, 5/32 Inch Bore, Aluminum | CJ6EEZ 8A002.55/8"3/8"5/32"#4-40Low ProfileAluminumAlloy Steel€15.57
RFQ
STAFFORD MFG 8A003 Shaft Collar, 2 Piece Split, Clamp Type, 3/16 Inch Bore, Aluminum | CJ6EFA 8A0035/8"3/8"3/16"#4-40Low ProfileAluminumAlloy Steel€12.01
RFQ
STAFFORD MFG 8A004 Shaft Collar, 2 Piece Split, Clamp Type, 1/4 Inch Bore, Aluminum | CJ6EFB 8A0040.688"3/8"1/4"#4-40Low ProfileAluminumAlloy Steel€15.32
RFQ
STAFFORD MFG 8A005 Shaft Collar, 2 Piece Split, Clamp Type, 5/16 Inch Bore, Aluminum | CJ6EFC 8A0050.688"3/8"5/16"#4-40Low ProfileAluminumAlloy Steel€11.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 8A306 Shaft Collar, 2 Piece Split, Clamp Type, 3-3/8 Inch Bore, Aluminum