Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C30838 Square End Mill, Bright Finish, Center Cutting, 5 Flutes, 1 Inch Milling Dia | CQ9UFP

CLEVELAND C30838 0 Square End Mill, Bright Finish, Center Cutting, 5 Flutes, 1 Inch Milling Dia

Item: CQ9UFP Model: C30838Cross Ref: 2NAL1 / 0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€219.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length2"
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List NumberRG6
MaterialCobalt
Milling Dia.1"
Number Of Flutes5
Overall Length4 1/2"
Primary Material ApplicationNickel, Stainless Steel, Titanium
Shank Dia.1"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Length Of Cut2"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeM, S
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)3.51
Ship length (cm)12.5
Ship width (cm)3.51

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.Overall LengthFinishList NumberGradeCoolant FedPrice
CLEVELAND C30791 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1 Inch Milling Dia | CQ9UDN C307911"33/4"3 3/4"Bright, UncoatedRG9Heavy Duty-€200.83
CLEVELAND C30721 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 1/2 Inch Milling Dia | CQ9UDP C307211/2"31/2"5"Bright, UncoatedRG9Heavy Duty-€140.90
CLEVELAND C30722 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDQ C307223/4"33/4"5 1/4"Bright, UncoatedRG9Heavy Duty-€135.99
CLEVELAND C30723 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDR C307233/4"33/4"6 1/4"Bright, UncoatedRG9Heavy Duty-€246.49
CLEVELAND C30785 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDT C30785---------
RFQ
CLEVELAND C30786 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/4 Inch Milling Dia | CQ9UDU C307863/4"33/4"4 1/2"Bright, UncoatedRG9Heavy Duty-€150.54
CLEVELAND C30780 Square End Mill, Bright Finish, Center Cutting, 3 Flutes, 3/8 Inch Milling Dia | CQ9UDV C307803/8"33/8"2 1/2"Bright, UncoatedRG9Heavy Duty-€62.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C30838 0 Square End Mill, Bright Finish, Center Cutting, 5 Flutes, 1 Inch Milling Dia
€219.77 /unit