T&S 5F-VF05 Spray Device, Non-Aerated VR Outlet, 3/4-27UN Female Threads, 0.5 GPM | AU2NDY

T&S 5F-VF05 Spray Device, Non-Aerated VR Outlet, 3/4-27UN Female Threads, 0.5 GPM

Item: AU2NDY Model: 5F-VF05
In Stock

Get it by Tuesday, Jun 17

€10.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Head
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
Nozzle Flow0.5 GPM
Nozzle Outlet TypeVandal Resistant

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)3.81
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S 5F-VF05 Spray Device, Non-Aerated VR Outlet, 3/4-27UN Female Threads, 0.5 GPM
€10.88 /unit