Flat Shipping

Flat Shipping at €24.99 + VAT

CLEVELAND C24285 Taper Pin Reamer, For #9 Pin Size, 1/4 Inch Size Small End Dia | CQ9ZNF

CLEVELAND C24285 659 Taper Pin Reamer, For #9 Pin Size, 1/4 Inch Size Small End Dia

Item: CQ9ZNF Model: C24285Cross Ref: 445N33 / 659
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€332.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin Reamer
ApplicationBlind Hole
Cutting DirectionRight Hand
Cutting Direction - MachiningRight Hand
Decimal Equivalent0.196
FinishBright, Uncoated
Flute Length6.062"
Flute TypeSpiral
For Pin Size#9
Large End Dia.0.641" , 41/64"
MaterialHigh Speed Steel
Number Of Flutes8
Overall Length8.312"
Primary Material ApplicationCast Iron, Steel
Primary Material Application Iso CodeK, P
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Secondary Material Application Iso CodeN
Shank Dia.0.562"
Shank TypeStraight
Size#9
Small End Dia.1/4"
Spiral DirectionRight Hand
System Of MeasurementWire

Shipping Info:

Ship weight (kg) 0.2002
Ship height (cm)2.54
Ship length (cm)21.21
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND C24285 659 Taper Pin Reamer, For #9 Pin Size, 1/4 Inch Size Small End Dia
€332.08 /unit